Transcend RAM PC2666 CL19 1.2V JetRam DDR4

Sebelum PPN:
Rp1.999.900
Spesifikasi
RAM TypeDDR4
DIMM TypeUnbuffered Long-DIMM
Speed2666
CAS LatencyCL19
Capacity (gb)8
Rank x Org1Rx8
Component Composition1Gx8
Voltage (V)1.2
Pin Count288 pin
PCB Height (inch)1.23
Operating Temperature (°C)0 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's JetRam memory modules are manufactured with true ETT grade, brand-name DRAM chips that have passed Transcend's strict screening process and rigorous environmental testing. The modules provide excellent compatibility and fully-tested reliability, which is ideal for PC upgrade at an attractive price. Each memory module is rated at 2666 Mbps to greatly increase data transmission efficiency by higher bandwidth of up to 21GB/s. Operated at a nominal voltage of just 1.2V, Transcend's DDR4 U-DIMM JetRam memory ensures that both operating temperature and electrical load on the memory controller can be reduced in order to save up to 40% of energy compared to standard DDR3 modules offering 1.5V.

Ulasan Produk

Tidak ada ulasan