Transcend SSD M.2 2280 SATA III

Sebelum PPN:
Rp6.999.900
Spesifikasi
Capacity (gb)1000
Dimensions (mm)80x22x3.58
Weight (g)9
TypeM.2 2280
Bus InterfaceSATA III 6Gb/s
Flash Type3D NAND flash
Operating Temperature (°C)0 to 70
Operating Voltage3.3V±5%
Sequential Read/Write (MBps)up to 560/500
4K Random Read/Write (IOPS)up to 85,000/85,000
Terabytes Written (TBW)560
Mean Time Between Failure (hour)2000000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's ultra-compact SATA III 6Gb/s M.2 SSD 830S addresses the high-performance needs and strict size limitations of small form factor devices, best suited for Ultrabooks and thin, light notebooks. Boasting high-quality flash chips, DDR3 DRAM cache, and enhanced firmware algorithms, Transcend's M.2 SSD 830S delivers optimal reliability.
Feature
- 3D expansion to break through limits
- Perfect for your Ultrabook
- Superior transfer speeds
- High IOPS to speed up loading times
- Store more in less space
- Potent and feature-laden

Ulasan Produk

Tidak ada ulasan

Halaman Terkait