Trendnet N300 Wireless Access Point

Sebelum PPN:
Rp999.900
Spesifikasi
Access ControlMAC Address Filter (Up to 64 entries)
Antenna2 x 2dBi external dipole antennas
CD Wizard OS CompatibilityWindows 7 (32/64-bit), Vista(32/64-bit), XP(32/64-bit), and 2000
Channels1-11 (FCC) 1-13 (ETSI)
Data Rate (Auto Fallback)802.11n: Up to 300Mbps802.11g: Up to 54Mbps802.11b: Up to 11Mbps
Encryption64/128-bit WEP, WPA/WPA2 RADIUS, WPA/WPA2-PSK
Frequency (GHz)2.412-2.484
HumidityMax. 90% (non-condensing)
Interface1 x 10/100Mbps Auto-MDIX LAN port
LED IndicatorsPower, LAN, WPS, and Wireless
Power Supply12 V DC 0.5A external power adapter
StandardsIEEE 802.11n, IEEE 802.11b, IEEE 802.11g, 802.3u and 802.3
Operating Temperature (°C)0-40
WDSEnable/Disable Wireless Distribution System support
Weight (g)145
Dimensions (mm)120x26x88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The versatile N300 Wireless Access Point is designed to create a scalable high speed wireless n network or to connect a wired device to an existing wireless network. Use multiple 300Mbps Wireless N Access Points together to extend your network using Wireless Distribution System (WDS), Wireless Bridge and AP Client Modes. Expand a wireless network without running additional cabling with Wireless Distribution Service (WDS) technology by connecting multiple access points wirelessly. Use Wireless Bridge Mode to connect devices such as game consoles, printers and digital video recorders (DVR) to your wireless network. Advanced antenna technology (MIMO) increases wireless coverage and WPA / WPA2 encryption protects your wireless network. GREENnet technology reduces energy consumption by Up to 50%.
Feature
Extend your wireless network with Wireless Distribution System (WDS) technology
Use Wireless Bridge Mode to wirelessly connect devices such as game consoles, printers and digital video recorders
Advanced wireless encryption
Up to 50% energy savings with GREENnet technology

Ulasan Produk

Tidak ada ulasan

Halaman Terkait