Trendnet KVM Switch 8 Port PS2/USB KVM Rackmount

Sebelum PPN:
Rp4.999.900
Spesifikasi
CertificationsCEFCC
Computer InterfaceKeyboard/Mouse(USB Type A), Monitors (VGA)
Console Port ConnectorsKeyboard USB Type A, PS/2Mouse USB Type A, PS/2Monitor VGA
Monitor Resolution2048x1536
Operating HumidityMax. 80% non-condensing
Operating Temperature (°C)0-40
Switching ControlFront panel push buttonsKeyboard hot key commands
Weight (g)1800
Dimensions (mm)407x165x45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TRENDnet's 8-Port Rackmount VGA KVM Switch, model TK-803R, lets you manage multiple computers with just one set of keyboard, monitor, and mouse. This rackmount USB KVM switch supports USB and PS/2 interface on the console side, and USB only on the PC side. Popular hardware platforms such as Windows, Linux, and Mac are supported. Users can switch between PCs using hot-key or push button for flexible management. Users can also hot-plug PCs on the fly to avoid downtime. The 8-Port Rackmount USB KVM Switch is the perfect choice for managing multiple PC's.
Feature
Controls Up to 8 computers or servers
Console port supports both USB and PS/2 for keyboard and mouse interfaces
USB only for PC side mouse and keyboard connections
Supports Windows, Linux, Mac OS and more
Supports Up to 2048 x 1536 VGA resolution
Auto-scan for monitored PCs with adjustable scan interval from 10-99 seconds
Keyboard status restored when switching between computers
LEDs display for easy status monitoring
Audio notification for port switching confirmation (enable/disable)
Keyboard hot-key command or push button switching
Plug & Play and Hot-Pluggable
Controls Up to 8 computers or servers
Standard 19Inch (1U) rackmount design

Ulasan Produk

Tidak ada ulasan

Halaman Terkait