Trendnet Intelligent 1000Base-T to 1000Base-SX Multi-Mode SC Fiber Converter

Sebelum PPN:
Rp4.199.900
Spesifikasi
CertificationsCEFCC
Data Transfer RateGigabit Ethernet 2000 Mbps (full duplex)
Device Interface1 x Gigabit port, 1 x SC type fiber port, LED indicators
Dip SwitchLLCF (enable & disable)
Distance (m)550
Jumbo Frame (KB)Up to 9
Operating HumidityMax. 90% non-condensing
Operating Temperature (°C)0-40
Optical Input Power (dBm)-18 to 0
Optical Output Power (dBm)-9 to -3
Power Budget (dBm)8.5
ProtocolCSMA/CD
StandardsIEEE 802.3ab (1000Base-T)IEEE 802.3z (1000Base-SX)IEEE 802.3x
Wave Length (Nm)850
Weight (g)280
Dimensions (mm)120x88x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TRENDnet's Intelligent 1000Base-T to 1000Base-SX Multi-Mode SC Fiber Converter, model TFC-1000MSC, is compatible with the TFC-1600 chassis system or can function as a standalone unit. This multi-mode fiber converter is an SC fiber converter that supports SNMP (when used TFC-1600MM) and spans distances Up to 550m (1,800 ft.). Ports include a 1000Base-T (RJ-45) port and a 1000Base-SX (SC-Type) fiber port.

Ulasan Produk

Tidak ada ulasan