Trendnet Gigabit PoE Injector

Sebelum PPN:
Rp799.900
Spesifikasi
CertificationsCEFCC
Operating HumidityMax. 90% non-condensing
Operating Temperature (°C)0-40
PoE DeliveryPin 1, 2 for power+ and pin 3, 6 for power- (mode A)
PowerInput: 100 to 240V AC, 50/60Hz, 0.6A max.
Special FeaturesWall-mountable
StandardsIEEE 802.3IEEE 802.3uIEEE 802.3abIEEE 802.3af
Weight (g)38
Dimensions (mm)67x51x25
Power Consumption (W)15.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TRENDnet's Gigabit PoE Injector, model TPE-113GI, combines electrical power with a Gigabit network connection. Auto-sensing technology conveniently delivers the correct wattage needed to power your PoE devices. Connect the injector to a non-PoE Gigabit switch and then run an Ethernet cable with data + power to network a PoE device Up to 100 meters (328 ft.) away.
Feature
Full Duplex Gigabit speeds
Supplies PoE (15.4W)
Network a PoE device located Up to 100 meters (328 ft.) away
Converts a non-PoE Gigabit port to a PoE Gigabit port
Save on installation and equipment costs
IEEE 802.3af compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait