Sebelum PPN:
Rp3.399.900 - Rp3.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Radiator Body Material | Brass tubes, louvered copper fins |
|---|---|
| Radiator Body Dimensions (mm) | 127x254x28 |
| Radiator Body Fill- port Thread Class | G 1/4 |
| Radiator Body Lighting Type | Swiftech IRIS compatible ALED |
| Reservoir Material | Tempered Glass |
| Reservoir Capacity (ml) | 70 |
| Lighting Type | Swiftech IRIS compatible ALED |
| Number of Fan | 2 |
| Pump Speed Control | PMW |
| Pump Speed Range (rpm) | 1200- 3000 |
| Pump Nominal Voltage | 12 VDC |
| Pump Nominal Power (W) | 6 |
| Max. Static Pressure (mH₂O) | 2.8 |
| Max. Discharge (l/mn) | 11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Swiftech is proud to announce our latest advances in All- in- one Liquid Cooling CPU cooler: Swiftech Drive x3 AIO coolers. The new x3 AIO series has received a great number of improvements which are all detailed below:
1. At the time of the release, two radiator sizes are available for dual 120mm fans and triple 120mm fans.
2. Swiftech is also releasing a new 120 mm fan design, that features:
- Improved static pressure and maximum discharge
- Lower operation noise level
- Swiftech IRIS compatible addressable RGB's built- into the frame of the fans
3. A fully redesigned patented radiator/reservoir/pump combo featuring a tempered DIY grade glass reservoir, and a leak- proof acrylic- free manifold design.
4. The new CPU waterblock, the Apogee SKF "LT", which is based on the award winning Apogee SKF, Swiftech's new flagship waterblock released in 2017. The apogee SKF "LT" features the exact same Skived Fins thermal engine. The waterblock housing features an acrylic- free design and 6x Swiftech IRIS addressable LED's for endless customization. The retention hardware has been enhanced for an even easier and trouble- free installation, and it is compatible with all current desktop processors from Intel and AMD.
5. A clear departure from all other AIO's: the use of maintenance free Mayhem ultra- clear tubing, providing the overall custom looks and feel of the product: now, you can clearly see that your system is liquid cooled!
6. A new PWM and RGB controller: Swiftech IRIS ECO V2, which now features three customizable lighting effects allowing users to select effects and customize color and brightness.
7. Along with the inclusion of red, blue and green Mayhem color dyes, Swiftech is also proud to announce that all x3 AIO CPU coolers ship with the best coolant on the market: the Mayhem Pastel White Nanofluid Coolant.
1. At the time of the release, two radiator sizes are available for dual 120mm fans and triple 120mm fans.
2. Swiftech is also releasing a new 120 mm fan design, that features:
- Improved static pressure and maximum discharge
- Lower operation noise level
- Swiftech IRIS compatible addressable RGB's built- into the frame of the fans
3. A fully redesigned patented radiator/reservoir/pump combo featuring a tempered DIY grade glass reservoir, and a leak- proof acrylic- free manifold design.
4. The new CPU waterblock, the Apogee SKF "LT", which is based on the award winning Apogee SKF, Swiftech's new flagship waterblock released in 2017. The apogee SKF "LT" features the exact same Skived Fins thermal engine. The waterblock housing features an acrylic- free design and 6x Swiftech IRIS addressable LED's for endless customization. The retention hardware has been enhanced for an even easier and trouble- free installation, and it is compatible with all current desktop processors from Intel and AMD.
5. A clear departure from all other AIO's: the use of maintenance free Mayhem ultra- clear tubing, providing the overall custom looks and feel of the product: now, you can clearly see that your system is liquid cooled!
6. A new PWM and RGB controller: Swiftech IRIS ECO V2, which now features three customizable lighting effects allowing users to select effects and customize color and brightness.
7. Along with the inclusion of red, blue and green Mayhem color dyes, Swiftech is also proud to announce that all x3 AIO CPU coolers ship with the best coolant on the market: the Mayhem Pastel White Nanofluid Coolant.
Feature
- From virtually silent to comfortable audible noise levelsOur design objective for all Swiftech products is always to minimize the operating noise while preserving high thermal performance characteristics. At its lowest speed settings, our Drive x3 AIO cooling systems are virtually inaudible. At its maximum speed, it remains within comfortable audible noise
- Plug- and- Play
With pre- installed fans, and the new Apogee SKF "LT" mounting system, the Drive x3 AIO's are probably the easiest AIO liquid cooling CPU Coolers to install bar none, and are even easier to setup than many high- end air coolers.
- Superior Thermal Performance
Thanks to Apogee SKF Thermal Engine and the copper radiator, high static pressure Helix IRIS 120 mm fans, more powerful DC pump than any other AIO on the market, the Drive x3 AIO coolers deliver superior thermal performance to any comparably sized system on the market.
- Automatic speed and lighting control right out of the box
Speed control of fan and pump are PWM compliant, allowing the Drive x3 series to be recognized and controlled by the motherboard depending on CPU temperature just like any standard CPU cooler. The system includes a PWM controller allowing connection of Up to 4 PWM devices (2 to 3 fans depending on model + the pump) which can then be controlled as one by the motherboard.
For lighting control, the IRIS ECO controller also includes 3 more connectors for Swiftech IRIS compatible products, a two- pin connector that can be used for remote control (utilizing the mostly unused reset switch for instance), and finally a small button to change both colors and intensity of the LED's.
- Maintenance- free
As shipped from our factory and installed as directed, the Drive x3 AIO CPU coolers require no maintenance for about 3 years. If upgraded by the user, the interval of time between refills will depend on how users implement their customized loop.
- Installation in any orientation
The radiator can be installed horizontally or vertically to right side up or upside down in both configurations: in other words, horizontally with the pump/reservoir facing down (top of the case), horizontally with the pump/reservoir facing up (bottom of the case to * see important note below), vertically with the pump/reservoir at top (back of the case), vertically with the pump/reservoir at bottom (front of the case), or it can also be installed on the side.
* Important note: when installed horizontally with the pump/reservoir facing up, the amount of space available for air trap is reduced, therefore necessitating to keep the reservoir always full of coolant, particularly at high pump speed, in order to avoid air getting getting sucked back into the pump. Because of this limitation, the 3 year no- maintenance representation stated above cannot be ascertained in such configuration.
- Best Case Compatibility
Thanks to the location of the integrated pump & reservoir, the overall radiator length is in fact the shortest in its class of all AIO's on the market. This will help to fit the Drive x3 AIO coolers in cases where most other AIO's would not.
- Reliability
Both fans and pump are rated for a 60,000 MTBF (Meantime Between Failures)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
