Spesifikasi
| Ear Coupling | Circumaural |
|---|---|
| Frequency Response (Hz) | 8-25000 |
| Total Harmonic Distortion (%) | 0.1 |
| Pressure (N) | 6 |
| Jack Plug (mm) | Stereo 3.5/6.3 |
| Cable Length (m) | 1.3-3 |
| Transducer Principle | Dynamic, Close |
| Load Rating (mW) | 500 |
| Sound Pressure Level (dB) | 113 |
| Wearing style | Headband |
| Impedance (ohm) | 64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HD 280 Pro is Sennheiser's most significant closed, around-the-ear headphone to be introduced in years. Designed to exceed the demands of the professional environment, the HD 280 Pro boasts extremely robust construction combined with the sound quality, modular design and aggressive noise isolation that is necessary in the field. The unique collapsible design, combined with swiveling ear cups, offers maximum flexibility in any application.
- High ambient noise attenuation
- Accurate, linear sound reproduction
- Soft earpads for a comfortable fit
- Folding and rotating earcups for space-saving transport
- Tough, single-sided cable
- High ambient noise attenuation
- Accurate, linear sound reproduction
- Soft earpads for a comfortable fit
- Folding and rotating earcups for space-saving transport
- Tough, single-sided cable
Feature
Headphones For The ProsAn accurate representation of audio is key when mixing or mastering your work. Eloquent lows, a distinct midrange and clear-cut highs are what define the HD 280 PRO’s, making them the perfect companion for recording and mixing sessions. And thanks to their comfort, all those hours spent in front of a screen won’t tire your ears nearly as much as it will your eyes. Found in home and professional recording studios around the world, the HD 280 PRO has become an industry standard for more reasons than one.
A Modern Classic
Your search for studio headphones begins and ends with HD 280 PRO. Released in 2003, these headphones have stood the test of time. In a day and age where technology renders itself useless in a just a few years, Sennheiser is still selling hundreds of thousands of these headphones every year.
The Podcasting Icon
With popularity of podcasts on the rise, the need to improve audio listening experiences follows. The HD 280 PRO’s are used on some of the largest podcasts in the world, including The Joe Rogan Experience where they have become a staple. As comfort and performance continue to be driving factors for those looking for new headphones, the HD 280 PRO’s are becoming more and more popular for those wearing headphones for long interviews and recording sessions.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
