Sennheiser Over Ear Sport Headphones

Sebelum PPN:
Rp2.199.900
Spesifikasi
Wearing styleHeadband
Frequency Response (Hz)19-21000
Sound Pressure Level (dB)108
Cable Length (m)1.4
Total Harmonic Distortion (%)<0.5
Ear Couplingsupra-aural
Transducer PrincipleDynamic, Closed
Impedance (ohm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Street style meets high-quality sound.

Featuring individually adjustable earcups for a secure and comfortable fit, the HD 220 Originals, awashed in white and blue, serve you with enough bass and fit all the ways you work and play.
Feature
- Powerful neodymium magnets for powerful bass-driven stereo sound
- Closed supraaural design blocks outside noise; creates a controlled environment for better sound
- Individually adjustable earcups for a secure and comfortable fit
- Optimised for iPod, iPhone, MP3 and CD players (iPhone and iPod are trademarks of Apple Inc., registered in the U.S. and other countries.)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait