Spesifikasi
| Wearing style | Headband |
|---|---|
| Frequency Response (Hz) | Microphone 100-10000, Headphones 18-22000 |
| Sound Pressure Level (dB) | 115 (1 kHz/1 Vrms) |
| Cable Length (m) | 1.4 |
| Sensitivity (dBV/PA) | Microphones - 44 |
| Total Harmonic Distortion (%) | <0.5 (1kHz/100dB) |
| Ear Coupling | On ear |
| Jack Plug (mm) | 3.5 straight plug |
| Transducer Principle | Headphones : Closed |
| Pick-up Pattern | Omni Directional |
| Impedance (ohm) | 22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sennheiser HD 2.30
The premium mobile experience: Great Sennheiser sound, complete control over your music and phone calls. Tough enough for the street, yet extremely comfortable to wear.
Compatible for
- iPhone/iPad/iPod (3,5mm Adapter)
- Samsung Galaxy (3,5mm Adapter)
- LG
- HTC
- Sony
- Other devices
The premium mobile experience: Great Sennheiser sound, complete control over your music and phone calls. Tough enough for the street, yet extremely comfortable to wear.
Compatible for
- iPhone/iPad/iPod (3,5mm Adapter)
- Samsung Galaxy (3,5mm Adapter)
- LG
- HTC
- Sony
- Other devices
Feature
In the company of mobile luxuryWith the HD 2.30 we went for the all-in package. This means, you get much more then a pair of elegantly designed, lightweight yet robust, foldable headphones. For freedom of movement the HD 2.30 features a detachable single-sided cable, which has a 3-button inline remote plus microphone. Optimized for either Apple iOS (HD 2.30i) or Android devices (HD 2.30G), this remote lets you control your music, and make and take calls. For convenient storage of the HD 2.30, a soft pouch is included with delivery.
Power and clarity-the sound to hit the street with
A true Sennheiser, the HD 2.30 is uncompromising when it comes to sound. Lifelike and balanced, it delivers an impressively clear and detailed sound reproduction with a powerful and exceptional extended bass response. Immerse in this sound experience while you enjoy the comfort of the premium leatherette earpads.
Choose your style statement
Classic black with anthracite elements or white with rose gold accents? As long as you choose the HD 2.30 you cannot go wrong. Its elegant and sophisticated design makes for a timeless look, which, like the sound of these outstanding headphones, stands out for its pureness.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
