Sennheiser Headphones Stereo

Sebelum PPN:
Rp2.199.900 - Rp3.199.900
Spesifikasi
Cable Length (m)1.4
Impedance (ohm)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The performance and quality offered by the HD 2.10, the introductory model in Sennheiser’s highly regarded HD 200 Series, guarantee a first-rate listening experience.

Ultra lightweight and compact, the HD 2.10 can also be folded for storage, so you’ll be able to take it everywhere, and its durable, high-quality construction makes this model an ideal addition to your busy lifestyle.

If you’re looking for uncompromising sound quality and exceptional value, Sennheiser’s HD 2.10 is right for you.
Feature
- Ultra lightweight on ear design ensures exceptional wearing comfort
- Folding headband allows the headphone to be collapsed when not being used
- 26-ohm impedance is ideal for use with portable audio devices, tablets and mobile phones
- 1.4m dual sided cable

THE SENNHEISER HD 2 SERIES
SUPREME MUSICALITY TO GO
Legendary Sennheiser quality never looked crisper. The new HD 2 series achieves the feat of being elegantly minimalist in design, yet tough enough for a life in motion. With a sound that lets your mobile device, i. e. your music, shine wherever you are.

Plug them in and get the most out of your portable device.

HAVE AN UPGRADE "TO GO"
A heavyweight in sound, as light as a breeze on your ears. These ultraslim yet robust headphones deliver a vibrant sound with a powerful bass response.

The HD 2.10 is clearly made for the mobile life. With its ultra slim and foldable yet sturdy design it is the perfect choice when you are looking for the right headphones to take the sound of your mobile device to the next level.

EXPERIENCE THE ABILITY IN PORTABILITY
With its closed-back on-ear design the HD 2.10 offers ample isolation from ambient noise, mustering a powerful bass without compromising the territories of the mids and highs. Delivering a vibrant, rock-solid sound you can enjoy for hours on end, thanks to the excellent comfort of the premium leatherette earpads.

LOOK GOOD WHILE YOU ENJOY THE MUSIC
Reflecting the virtues of the Sennheiser sound quality, the design language of the HD 2.10 is clear, clean, and elegant. Timeless, yet of today. Well-conceived design both functional and attractive.

Ultra lightweight and compact, the HD 2.10 can be folded together when not in use. Sennheiser dynamic drivers deliver thoroughly satisfying sound reproduction with powerful bass response. Legendary Sennheiser quality never looked crisper.

Ulasan Produk

Tidak ada ulasan