Sennheiser Bluetooth Headset

Sebelum PPN:
Rp2.399.900
Spesifikasi
Wearing styleClip-on
ColorBlack
Supported ProfilesHSP+HFP
TechnologyBluetooth® 2.1 + EDR/compatible HSP + HFP
Range Size (m)10
Frequency Response (Hz)300-3400
MicrophoneOmni-directional electret microphone
Speaker TypeDynamic, neodymium magnet
Charging Time (hour)Up to 2
Standby Time (hour)Up to 300
Talk Time (hour)Up to 7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EZX 60
The EZX 60 Bluetooth(R) headset lets you manage your calls easily and conveniently. Sennheiser’s digital noise and echo cancellation blocks out annoying noise-without compromising on convenience, such as easy one-hand operation and a flexible Wearing Style.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait