Spesifikasi
| Wearing style | EarFin |
|---|---|
| Bluetooth Version | 4..2 |
| Supported Profiles | A2DP 1.2, AVRCP 1.4, HSP 1.2, HFP 1.6 - HD Voice (Or higher) |
| Frequency Response (Hz) | 17-21000 |
| Sound Pressure Level (dB) | 112 (1 kHz/0 dBFS) |
| Total Harmonic Distortion (%) | <0.5 |
| Ear Coupling | In-Ear |
| Transducer Principle | Dynamic |
| Audio Input | Bluetooth |
| Range Size (m) | Up to 10 |
| Pick-up Pattern | Omni-directional |
| Operating Voltage (V) | 3.0-4.2 |
| Battery Specification | Built-in rechargeable Lithium-ion Polymer |
| Personal Fit | Ear sleeves: XS, S, M, L (4 sets), Ear fins: S, M, L (3 sets) |
| Connection | 2 devices simultaneously (HFP/A2DP), 8 devices in pairing list |
| Audio Codec | apt-X ® / apt-X ® LL / AAC / SBC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Experience the joy of movement with the Sennheiser CX SPORT In-Ear Wireless headset. With a lightweight, sweat and splash resistant design that can be worn around the neck or in front, and advanced Bluetooth technology, it sets you free to experience high quality sound as you move.
Feature
Made to move.Sennheiser’s new CX SPORT In-Ear Wireless headset elegantly balances finely-honed performance and cool, purposeful design to find pleasure in sport. The CX SPORT brings joy to any activity with brilliant, high quality sound in motion. Equipped with a proprietary speaker system, it delivers a clear, detailed sound with a satisfying bass response. Its multi-connection capability lets you pair the CX SPORT with up to two devices simultaneously, while Bluetooth 4.2, Qualcomm® apt-X and apt-X Low Latency compatibility ensure that you can experience the freedom of cable-free listening with uncompromised true Hi-Fi sound. It also has a slick three-button remote that lets you effortlessly manage music and calls, as well as convenient voice prompts to further enhance ease of use.
Enjoy the freedom of wireless sound with uncompromising quality in a comfortable and ultra-lightweight design. Three sizes of ergonomically designed ear fins keep the earphones in place while four sizes of ear tips provide a customized fit. The adjustable neck cable with integrated clothing clip allows the CX SPORT to move with you. Hit the gym or take a run with Sennheiser sound complimenting your workout.
The CX SPORT offers a six-hour battery life from a 1.5 hours charge. A 10-minute quick charge provides an additional 1 hour of battery life making sure the CX SPORT is ready to work out when you are.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
