Sennheiser In-Ear Headphones

Sebelum PPN:
Rp1.999.900
Spesifikasi
Wearing styleEar-Canal
Sound Pressure Level (dB)113
Jack Plug (mm)3.5
Cable Length (m)1.2
Transducer PrincipleDynamic
Frequency Response (Hz-kHz)Headphones 19-21000
Impedance (ohm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offering a powerful, bass-driven stereo sound with greater clarity and improved dynamics are the CX 300-II Precision Black ear-canal phones. The various sizes of ear adapters (S/M/L sizes) provided in the package allow for a personalised fit as well as a high passive attenuation of ambient noise. Also, the asymmetrical cable design ensures a high wearing comfort as you listen on the go.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait