Sennheiser Sport In Ear Headphones

Sebelum PPN:
Rp4.499.900
Spesifikasi
Frequency Response (Hz)18-20000
Sound Pressure Level (dB)118 (1 kHz/1 Vrms)
Total Harmonic Distortion (%)< 0.5
Jack Plug (mm)3.5, angled
Cable Length (m)symmetrical cable 1.2
Pick-up PatternOmnidirectional
Impedance (ohm)20
Sensitivity (dBV/PA)-44 as per 121 TR 9-5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make the most of your time at the gym with Sennheiser’s CX 686G SPORTS . The innovative Slide-to-Fit mechanism ensures that these earphones sit securely and comfortably while you stay focused on your workout, and the high-output drivers deliver stereo sound that will inspire you to new levels of performance. Lightweight yet robust, the CX 686G SPORTS is also rugged enough to withstand the punishment of heavy-duty use, and thanks to the clever design of the ear canal coupling, you’ll be able to enjoy your favorite music without distracting background noise.

Sennheiser’s CX 686G SPORTS : The best training partner you’ll ever have!

Ulasan Produk

Tidak ada ulasan