Spesifikasi
| Form Factor | Right-Handed |
|---|---|
| Connectivity | Wired - Standard Braided Cable |
| RGB Lighting | Razer Chroma™ RGB |
| Sensor | Optical |
| Max. Sensitivity (DPI) | 16000 |
| Programmable Buttons | 9/14/19 |
| Switch Type | Mechanical |
| Switch Lifecycle | 50 Million Clicks |
| On-Board Memory Profiles | 5 |
| Mouse Feet | Standard Stock Feet |
| Tilt Scroll Wheel | Yes |
| Dimensions (mm) | 119x68x43 (LengthxGrip WidthxHeight) |
| Maximum Acceleration (G) | 50 |
| Maximum Speed (IPS) | 450 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
POWER OVERWHELMING
Experience the power of total control in your hand, no matter what game you play. Designed to provide you that edge you need in MOBA/MMO gameplay, the Razer Naga Trinity lets you configure your mouse for everything from weapons to build customizations so you’ll always be ahead of the competition.
INCREDIBLY DEFT.
DEADLY ACCURATE.
Equipped with the world’s most advanced 5G optical sensor with true 16000 DPI, the Razer Naga Trinity is optimized for precision and speed, ensuring movements are swift, your spells are on target, and that you get out of the fire when battles turn intense.
MORE WAYS TO CUSTOMIZE
With interchangeable side plates for 2, 7 and 12-button configurations, transmute your mouse to suit your gameplay. Each button is designed to stand out so you’ll never misclick, providing tactile and audible feedback so you’ll be assured of every actuation.
READY UP FOR MORE ACTION
The more buttons you have instant access to, the greater your advantage becomes. With up to 19 programmable buttons, be spoilt for choice whether you’re assigning just the essentials or going full-out to bind item hotkeys, spells or any other in-game commands you need.
POWERED BY RAZER CHROMA RGB
With 16.8 million colors, countless patterns, dynamic in-game lighting effects—experience full RGB customization and deeper immersion with the world’s largest lighting ecosystem for gaming devices. Supporting a growing list of thousands of devices and hundreds of games & applications, take it to the next level with advanced features such as Chroma Studio, Visualizer, Connect and Workshop.
Experience the power of total control in your hand, no matter what game you play. Designed to provide you that edge you need in MOBA/MMO gameplay, the Razer Naga Trinity lets you configure your mouse for everything from weapons to build customizations so you’ll always be ahead of the competition.
INCREDIBLY DEFT.
DEADLY ACCURATE.
Equipped with the world’s most advanced 5G optical sensor with true 16000 DPI, the Razer Naga Trinity is optimized for precision and speed, ensuring movements are swift, your spells are on target, and that you get out of the fire when battles turn intense.
MORE WAYS TO CUSTOMIZE
With interchangeable side plates for 2, 7 and 12-button configurations, transmute your mouse to suit your gameplay. Each button is designed to stand out so you’ll never misclick, providing tactile and audible feedback so you’ll be assured of every actuation.
READY UP FOR MORE ACTION
The more buttons you have instant access to, the greater your advantage becomes. With up to 19 programmable buttons, be spoilt for choice whether you’re assigning just the essentials or going full-out to bind item hotkeys, spells or any other in-game commands you need.
POWERED BY RAZER CHROMA RGB
With 16.8 million colors, countless patterns, dynamic in-game lighting effects—experience full RGB customization and deeper immersion with the world’s largest lighting ecosystem for gaming devices. Supporting a growing list of thousands of devices and hundreds of games & applications, take it to the next level with advanced features such as Chroma Studio, Visualizer, Connect and Workshop.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
