Razer Mobile Earphones

Sebelum PPN:
Rp1.299.900
Spesifikasi
Sensitivity (dB)Headphone 91 ± 3 (1 kHz), Microphone 42 ± 3 (1 kHz)
Input Power (mW)8
Drivers (mm)13
ConnectorBluetooth
Signal to Noise Ratio (dB)Microphone ≥ 55
Frequency Response (Hz-kHz)20-20
Impedance (ohm)32 (1Khz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TRUE WIRELESS FREEDOM
Listen without limitation and take your audio immersion to new heights with the Razer Hammerhead True Wireless Earbuds—packed with performance for seamless, high-quality sound you can enjoy anywhere.

COMPATIBILITY
- Devices with Bluetooth connections
- Smartphone app available for Android 8.0 Oreo and iOS 11 (or higher)
Feature
LOW LATENCY CONNECTION
Its extremely low 60ms input latency means audio won’t stutter and will stay synced, providing a competitive gaming advantage and a more immersive experience for videos and music.

WATER-RESISTANT IPX4 DESIGN
Ideal for those with an active lifestyle, you can work out to your favorite tunes and have the freedom to wear these wireless earbuds during a variety of outdoor activities.

CUSTOM-TUNED 13MM DRIVERS
The Razer Hammerhead True Wireless Earbuds have dynamic drivers optimized to provide a quality listening experience, pushing out crisp trebles and midrange with deep, satisfying bass.

UP YOUR
WORK-FROM-HOME
GAME
Make sure your colleagues hear you loud and clear during conference calls. The Razer Hammerhead True Wireless has crystal clear voice chat mics and maintains a stable Bluetooth 5.0 connection, so you don’t cut out during meetings.

TOUCH-ENABLED AND VOICE-ASSISTANT COMPATIBLE
Change music tracks, play or pause, manage calls, and activate your smartphone’s voice assistant—all from the touch interface on these Bluetooth earbuds.

BLUETOOTH 5.0 AND AUTO-PAIRING
With its Bluetooth requiring less power, the earbuds can last up to 16 hours with its charging case and automatically connects to its last paired device for easy, fuss-free handling.

CHARGING CASE AND SILICONE EARBUD SLEEVES
A portable charging case keeps the earbuds protected and fully charged when they’re not in use, while the silicone sleeves provide a comfortable and secure fit.

Ulasan Produk

Tidak ada ulasan