Spesifikasi
| Swicth Type | Razer™ Orange Mechanical Switch |
|---|---|
| Key Feel | Tactile and Silent |
| Size | Tenkeyless |
| Lighting | True white LED backlighting |
| Connectivity | Wired - Detachable Micro-USB |
| Keycaps | Regular ABS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MAKE WORK FEEL GOOD
On average, you’re bound to spend 1/3 of your life working. It’s time to reconsider the tools you use every day—meet the Razer BlackWidow Lite. It melds the fast responsiveness for gaming with toned down features to be subtle for the office. High performance keys meets o-ring sound dampeners, and true white LED backlighting, keeping you focused and productive as you type away even into the late hours.
RAZER MECHANICAL SWITCHES: ACCURACY IN EVERY KEY
The Razer BlackWidow Lite utilizes our renowned Razer Mechanical Switches that are well known for their accuracy and responsiveness. The tactility in each individual key offers a satisfying experience when typing, making work feel good.
SILENCE IS KEY
The Razer Orange Mechanical Switches are quiet but still provide the tactile feedback that’s synonymous with mechanical keyboards. They come with o-rings which further dampen the sound of the already silent keys, so co-workers aren’t bothered. The Razer BlackWidow Lite is also the most compact mechanical keyboard we’ve ever made, tucking nicely in the middle of your working desk setup.
WORK IN THE DARK
Every key of the Razer BlackWidow Lite is individually backlit with true white LED backlighting. Stay productive with brighter keys even as you hustle through work at night. You can even control the brightness or turn them off when you don’t need them.
On average, you’re bound to spend 1/3 of your life working. It’s time to reconsider the tools you use every day—meet the Razer BlackWidow Lite. It melds the fast responsiveness for gaming with toned down features to be subtle for the office. High performance keys meets o-ring sound dampeners, and true white LED backlighting, keeping you focused and productive as you type away even into the late hours.
RAZER MECHANICAL SWITCHES: ACCURACY IN EVERY KEY
The Razer BlackWidow Lite utilizes our renowned Razer Mechanical Switches that are well known for their accuracy and responsiveness. The tactility in each individual key offers a satisfying experience when typing, making work feel good.
SILENCE IS KEY
The Razer Orange Mechanical Switches are quiet but still provide the tactile feedback that’s synonymous with mechanical keyboards. They come with o-rings which further dampen the sound of the already silent keys, so co-workers aren’t bothered. The Razer BlackWidow Lite is also the most compact mechanical keyboard we’ve ever made, tucking nicely in the middle of your working desk setup.
WORK IN THE DARK
Every key of the Razer BlackWidow Lite is individually backlit with true white LED backlighting. Stay productive with brighter keys even as you hustle through work at night. You can even control the brightness or turn them off when you don’t need them.
Feature
RELIABILITYRazer™ Mechanical Switches deliver top performance for a lifespan of up to 80 million key strokes so they are truly reliable for work.
RAZER SYNAPSE
Get access to advanced options and granular control with Razer Synapse 3, a cloud-based hardware configuration tool that lets you assign macros, set shortcuts, and more.
The Razer BlackWidow Lite is part of the Razer Productivity Suite, which comprises of high performance products designed especially for professional use.
OTHERS
- 80-million keystroke lifespan
- Wired - Detachable braided fiber cable with strap
- 10-key rollover anti-ghosting
- Fully programmable keys with on-the-fly macro recording
- 1000 Hz Ultrapolling
- Instant Trigger Technology
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
