Spesifikasi
| Sensitivity (dB) | 105 ± 3 @ 1KHz |
|---|---|
| Input Power (mW) | 50 |
| Cable Length (m) | Rubber Sheathed 1.3 |
| Connector (mm) | 3.5 (audio + mic combined jack) |
| Frequency Response (Hz-kHz) | 20-20 |
| Impedance (ohm) | 29 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Technical Specifications
- Drivers: 40mm neodymium magnets with copper-clad aluminum voice coil
- Frequency response: 20Hz-20KHz
- Impedance: 29 Ω
- Sensitivity @ 1KHz: 105dB ± 3 dB
- Input power: 50mW
- Cable: 1.3m rubber sheathed
- Connector: 3.5 mm audio + mic combined jack
Microphone
- Frequency response: 50Hz-16KHz
- Signal-to-noise ratio: 50dB
- Sensitivity @ 1KHz: -37 dB +/- 4dB
- Pick-up pattern: Unidirectional
- Hardware Requirements
- Devices with separate 3.5mm audio and mic jacks
- Devices with combined 3.5mm audio + mic combined jack (works with all portable audio/mobile/computing devices including the iPod, iPhone, iPad, - Kindle Fire, Android phones, Razer Blade, Macbook Pro, or today’s newer Ultrabooks.)
1m / 3.2ft audio/mic splitter adapter extension cable included
- Drivers: 40mm neodymium magnets with copper-clad aluminum voice coil
- Frequency response: 20Hz-20KHz
- Impedance: 29 Ω
- Sensitivity @ 1KHz: 105dB ± 3 dB
- Input power: 50mW
- Cable: 1.3m rubber sheathed
- Connector: 3.5 mm audio + mic combined jack
Microphone
- Frequency response: 50Hz-16KHz
- Signal-to-noise ratio: 50dB
- Sensitivity @ 1KHz: -37 dB +/- 4dB
- Pick-up pattern: Unidirectional
- Hardware Requirements
- Devices with separate 3.5mm audio and mic jacks
- Devices with combined 3.5mm audio + mic combined jack (works with all portable audio/mobile/computing devices including the iPod, iPhone, iPad, - Kindle Fire, Android phones, Razer Blade, Macbook Pro, or today’s newer Ultrabooks.)
1m / 3.2ft audio/mic splitter adapter extension cable included
Feature
Based on military helicopter headset designsThe design of the Razer BlackShark was inspired by aviator headsets worn by attack helicopter pilots. They provide the same level of comfort needed to endure extended mission times and superior sound isolation for absolute command-clarity in the most frenzied situations.
Superior sound isolation for distraction-free gaming and music
With the circumaural design and leatherette sealant of the headset’s ear cups, block out all unwanted, ambient noise and only hear the awesome, intense audio of your games and music.
Gaming on the go
The Razer BlackShark’s detachable boom microphone makes this a highly versatile headset, at home both at a gaming setup and out on the streets for music playback. Go from immersive gaming audio and smack-talking foes at your desktop to listening to your music out and about in seconds. The combined audio/mic cable works with all portable audio/mobile/computing devices including the iPod, iPhone, iPad, Kindle Fire, Android phones, Razer Blade, Macbook Pro, or today’s newer Ultrabooks.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
