Spesifikasi
| Form Factor | False-Ambidextrous |
|---|---|
| Connectivity | AFT Wireless |
| RGB Lighting | None |
| Sensor | Optical |
| Max. Sensitivity (DPI) | 7200 |
| Programmable Buttons | 5 |
| Switch Type | Mechanical |
| Switch Lifecycle | 20 Million Clicks |
| Dimensions (mm) | 99.7x62.8x34.1 (LengthxGrip WidthxHeight) |
| Battery Life (hour) | Up to 350 |
| Maximum Acceleration (G) | 30 |
| Maximum Speed (IPS) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Optimized for both work and play, the Razer Atheris is packed with features such as industry-leading signal stability, dual-connectivity, and over 300 hours of continuous use*, all in a pocket-sized ergonomic body, focused on delivering performance and productivity.
*Battery life may vary based on connection type.
350-HOUR CONTINUOUS USE ON A PAIR OF AA BATTERIES*
When you’re constantly traveling for work, or busy with back-to-back meetings, you don’t want to worry about replacing batteries. Which is why the Razer Atheris is engineered to give you over 300 hours* of interruption-free use.
*On Bluetooth connection
*Battery life may vary based on connection type.
7,200 DPI OPTICAL SENSOR
With a 7,200 DPI optical sensor, the Razer Atheris has one of the highest DPI for a mobile mouse. It gives you extreme accuracy and incredible control over spreadsheets or headshots. The extra resolution works perfectly for multiple monitors and even 4K screens and beyond.
2.4 GHZ WITH ADAPTIVE FREQUENCY TECHNOLOGY*
Featuring Razer’s proprietary wireless technology, the Razer Atheris provides you with industry-leading transmission stability. So whether you’re in a café or the office where multiple wireless devices may interfere with the frequency, your mouse maintains a solid connection.
*Optional 2.4 GHz dongle included
*Battery life may vary based on connection type.
350-HOUR CONTINUOUS USE ON A PAIR OF AA BATTERIES*
When you’re constantly traveling for work, or busy with back-to-back meetings, you don’t want to worry about replacing batteries. Which is why the Razer Atheris is engineered to give you over 300 hours* of interruption-free use.
*On Bluetooth connection
*Battery life may vary based on connection type.
7,200 DPI OPTICAL SENSOR
With a 7,200 DPI optical sensor, the Razer Atheris has one of the highest DPI for a mobile mouse. It gives you extreme accuracy and incredible control over spreadsheets or headshots. The extra resolution works perfectly for multiple monitors and even 4K screens and beyond.
2.4 GHZ WITH ADAPTIVE FREQUENCY TECHNOLOGY*
Featuring Razer’s proprietary wireless technology, the Razer Atheris provides you with industry-leading transmission stability. So whether you’re in a café or the office where multiple wireless devices may interfere with the frequency, your mouse maintains a solid connection.
*Optional 2.4 GHz dongle included
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
