Spesifikasi
| Interface | RJ-45 Ethernet 10/100Mbps, Auto-Negotiation (MDIX) Wireless IEEE 802.11 b/g/n with WPS button |
|---|---|
| Max. Connection | Up to 36 cameras and 20 unicast users simultaneously |
| Recording | Built-in Micro-SD slot (up to 64GB); Direct recording to NAS Storage, Dropbox, PC or Mobile |
| Image Sensor | RGB MegaPixel 1/4 inch CMOS; Day and Night separate sensors; Automatic Exposure/ White Balance/ Gain/ Brightness control |
| Light Sensitivity | 0.2 Lux (IR LED off); 0 Lux (with 10 meters IR LED on); Automatically turn on the IR LED in low light environment |
| Buttons | Factory default reset; WiFi security setup (WPS) |
| Indicators | LED indication for Internet connection, Ethernet connection and SD card recording |
| Alert & Monitoring | PIR sensor; Motion detection, Sound detection, Temperature monitoring |
| Mechanisms | Notification via Email/ FTP, Push notification on IOS and Android devices |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PROLiNK PIC1008WN True Plug & Play Wireless-N Outdoor IP Camera is designed to work well with both home and commercial environments.
Feature
Instantly establish a secure wireless connection between the camera and router by simply pressing the WPS button on both devices.Free Android/ iOS mobile apps and professional 36 channels Video Management Software for live monitoring and archiving.
PIC1008WN automatically selects the Day/ Night-time lens depending on the illumination level. No IR Cut Filter required; reduces the risk of mechanical failure.
Record directly to MicroSD card, NAS storage, PC or your mobile device.
- Lens:
4.2mm; F2.4
Viewing angle: 66°
Fixed iris; Focus range: 30cm to infinity
Two separate lens, one for Day and one for Night
- Video:
H.264 (MPEG-4 AVC) compression
Max. Resolution WXGA 1280 x 800 at 30fps
- Audio:
Built-in microphone for audio monitoring
Built-in 0.5W speaker for alarm and 2-way communication
3.5mm line out jack for external speaker; Audio compression G.711
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
