Spesifikasi
| Processor | RISC CPU, hardware video processing and compression |
|---|---|
| Max. Connection | Up to 36 cameras and 20 unicast users simultaneously |
| Recording | Built-in Micro-SD slot (up to 64GB), Direct recording to NAS Storage, PC or Mobile |
| Dimensions (mm) | 124x91x100 |
| OS Supported | Windows XP/Vista/7/8/10 Android 2.2 & above iOS 4.3.3 & above Linux |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PROLiNK PIC1007WP True Plug & Play Wireless-N Pan/Tilt IP Camera is an easy to set up IP Camera with no complicated router settings or network configurations.
Package Content:
1 x PIC1007WP IP Camera
1 x Power Adapter
1 x RJ45 Ethernet cable
1 x Software & Setup CD
1 x ID/Password card
2 x Anchors & Screws
1 x Quick Installation Guide (QIG)
Package Content:
1 x PIC1007WP IP Camera
1 x Power Adapter
1 x RJ45 Ethernet cable
1 x Software & Setup CD
1 x ID/Password card
2 x Anchors & Screws
1 x Quick Installation Guide (QIG)
Feature
Motion detection-Detects moving objects such as human, vehicles, etc.Sound detection-Detects sound activity such as breaking glass, etc.
With 140° wide angle lens, you will be able to see more of your home or office without worrying about what’s happening off the camera.
Built-in Microphone and Speaker for easy communition with your loved ones wherever you are
Records directly to Dropbox cloud storage, microSD card, NAS storage or even on your mobile. View captured image/footage via PROLiNK mCam application.
Capturing days or weeks’ worth of video and replay in only a few minutes.
- Image Sensor:
RGB Mega-Pixel ¼ inch CMOS
Day and Night Separate Sensors
Automatic Exposure/ White Balance/ Gain/ Brightness control
- Light Sensitivity:
0.2 Lux (IR LED off)
0 Lux (with 10 meters IR LED on)
Automatically turn on the IR LED in low light environment
- Lens:
4.2mm
F2.4
Viewing angle: 66
Fixed iris
Focus range: 30cm to infinity; Two lens, one for Day and one for Night
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
