Sebelum PPN:
Rp1.499.900 - Rp2.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Max. Connection | Up to 36 cameras and 10 users for simultaneous connection (depending on Internet bandwidth) |
|---|---|
| Recording | Continuous recording to microSD card; Alert recording to microSD card/NAS/Dropbox; Recording to smartphone/tablet manually through mobile App |
| Light Sensitivity | 0-1.5lux daylight view switch to night view; 4-8lux night view changes to daylight view; IR range:6m;Automatically turn on the IR LED in low light environment |
| Button | Reset Button |
| Indicator | Dual-colour for Connection Status |
| Alert & Monitoring Mechanisms | Motion detection; Push notification on iOS and Android devices |
| OS Supported | Android 6.0 & above, iOS 9.0 & above |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PIC3002WN
The PROLiNK PIC3002WN Full HD 1080P Smart Wi-Fi IP Camera comes with wide lens which allows you to have a full view over the area you’re monitoring, the device’s Full HD 2-Megapixel camera provides crisp and clear live video of your home or small office.
Wireless
- IEEE 802.11 b/g/n
- Frequency Band: 2.4GHz Wireless-N
- Outpur Power: Up to 20dBm
- Channels / Frequency: Channel 1 - 13 (2412 - 2472 MHz)
- Channel Bandwidth: 20MHz, 40MHz
Video
- H.264 (MPEG-4 AVC) compression; Max. Resolution Full HD 1920 x 1080
Audio
- Built-in microphone for audio monitoring; Built-in 0.8W speaker for alarm and 2-way communication
The PROLiNK PIC3002WN Full HD 1080P Smart Wi-Fi IP Camera comes with wide lens which allows you to have a full view over the area you’re monitoring, the device’s Full HD 2-Megapixel camera provides crisp and clear live video of your home or small office.
Wireless
- IEEE 802.11 b/g/n
- Frequency Band: 2.4GHz Wireless-N
- Outpur Power: Up to 20dBm
- Channels / Frequency: Channel 1 - 13 (2412 - 2472 MHz)
- Channel Bandwidth: 20MHz, 40MHz
Video
- H.264 (MPEG-4 AVC) compression; Max. Resolution Full HD 1920 x 1080
Audio
- Built-in microphone for audio monitoring; Built-in 0.8W speaker for alarm and 2-way communication
Feature
MOTION DETECTIONBuilt-in Motion detection automatically alerts when moving objects are detected from the surrounding of your home/office at all times.
WIDE ANGLE
Provide extra wide coverage for your home or office in a single video feed.
2-WAY AUDIO COMMUNICATION
Built-in Microphone and Speaker for easy communication with your loved ones wherever you are.
MULTIPLE RECORDING METHODS
Record directly to Dropbox cloud storage, microSD card, NAS storage or even on your mobile. View captured image/footage via mobile app.
REMOTE MONITORING
Live monitoring of your home or office with PROLiNK mCam application wherever you are
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
