PROLiNK Wired Optical Sensor Mouse

Sebelum PPN:
Rp219.900
Spesifikasi
ColorRed
Tracking technologyOptical
CPI Resolution (dpi)1000
Number of Buttons3
Cable Length (m)1.5
Scroll Wheel (Y/N)Yes
InterfaceUSB
Dimensions (mm)95.3x52.35x38.4
OS SupportedWindows 8/10, Mac OS X 10.10 or later, Linux kernel 2.6+

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PROLiNK PMO630U is an ergonomic and stylish USB mouse that is simple and easy to use. The contoured edges of the mouse have been designed to provide a comfortable fit for your hand, and the high precision 1000dpi advanced optical sensor provides more accuracy than your conventional optical mouse.

Ulasan Produk

Tidak ada ulasan