Qnap 4 Bay Diskless NAS Pentium G5400T 2 Core 3.1GHz

Sebelum PPN:
Rp79.999.900
Spesifikasi
CPUIntel Pentium G5400T 2-core 3.1 GHz Processor
CPU Architecture64-bit x86
Graphic ProcessorsIntel UHD Graphics 610
System Memory (GB)4 SODIMM DDR4 (2x2GB)
Maximum Memory (GB)64 (2x32GB)
Memory Slot2 x SO-DIMM DDR4
Flash Memory5GB (Dual boot OS protection)
Drive Bay4x3.5-inch SATA 6Gb/s, 3Gb/s
HDMI Output1, HDMI 2.0 (up to 3840 x 2160 @ 60Hz)
Form FactorTower
ButtonsPower, Reset, USB Copy
Dimensions (mm)188.2x199.3x279.6
Operating Temperature (°C)0 to 40
Storage Temperature (°C)-20 to 70
Sound Level (dBA)21.2
System WarningBuzzer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powered by an 8th generation Intel Pentium Gold / Intel Core i3 processor, the high-performance TVS-472XT NAS features both 10GBASE-T and Thunderbolt 3 high-bandwidth connectivity for tackling heavy workloads and smoothly transferring, displaying and editing 4K videos in real-time. With M.2 SSD support and the ability to install a graphics card, the TVS-472XT provides the ability to boost performance and create a scalable working environment for collaboration and high-speed file sharing. The TVS-472XT is driven by high-quality hardware that delivers optimum performance, comprehensive multimedia features, expandable storage capacity, and numerous other NAS functionalities to inspire greater creativity and accomplishments!
Feature
High-speed Thunderbolt 3 with SMB protocol, allowing Mac and Windows users to collaborate on media editing.
5-speed 10GBASE-T RJ45 connectivity accelerates virtualization applications and file sharing across teams and devices.
PCIe expandability allows for graphics cards or 40GbE/ 25GbE/ 10GbE adapters to increase application performance.
Install M.2 PCIe (Gen 3 x2, 2 GB/s) NVMe SSDs (sold separately) to set up caching or storage pools, improving file access efficiency.
4K media playback and real-time transcoding; directly view creative works on an HDTV via HDMI 2.0 (4K @60Hz) output.
Snapshots fully record system status and data, allowing you to protect files and data from accidental deletion and malware attacks.

Ulasan Produk

Tidak ada ulasan