Spesifikasi
| CPU | AMD Ryzen Embedded V1500B quad-core 2.2 GHz processor |
|---|---|
| CPU Architecture | 64-bit x86 |
| Hardware-accelerated Transcoding | Optional via a PCIe graphics card |
| System Memory (GB) | 16 UDIMM DDR4 (1x16GB) |
| Maximum Memory (GB) | 64 (2x32GB) |
| Flash Memory (GB) | 5 (Dual boot OS protection) |
| Drive Bay | 16 x 3.5-inch SATA 6Gb/s, 3Gb/s |
| PCIe Slot | 2 x PCIe Gen3 x4 |
| Form Factor | 3U Rackmount |
| LED Indicators | HDD 1-16, Status, LAN, USB, Power |
| Buttons | Power, Reset |
| Dimensions (mm) | 132x482x425 |
| Operating Temperature (°C) | 0 to 40 |
| Storage Temperature (°C) | -20 to 70 |
| Sound Level (dBA) | 23-47.9 |
| System Warning | Buzzer |
| Storage Capacity (GB) | 16 |
| Power Consumption (W) | 47.75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With its powerful AMD Ryzen V1000 series V1500B Quad-core processor, the TS-1673AU-RP is capable of boosting virtual machine performance with up to 4 cores/8 threads at 2.2GHz. The TS-1673AU-RP includes two 2.5GbE ports and two PCIe Gen 3 slots, providing you with fast network connectivity and the ability to add extra functionality and additional application potential. The TS-1673AU-RP also features a redundant power supply to ensure maximum system uptime. Cutting-edge hardware integrated with comprehensive software solutions makes the TS-1673AU-RP the preeminent choice to tackle resource-demanding applications and tasks. The TS-1673AU-RP supports QTS and QuTS hero, allowing users to flexibly switch operating system based on their requirements.
Feature
Both 2.5GbE ports are backwards compatible with 1GbE/ 100MbE/ 10MbE speeds. Up to 5 Gbps transfer speeds can be achieved by using port trunking.Add extra functionality to the TS-1673AU-RP with PCIe cards, including 10GbE ports, SSD caching, extra USB 3.2 Gen 2 ports, wireless networking, or Fibre Channel.
Supports entry-level NVIDIA® graphics cards for video processing or GPU-passthrough to VMs.
Qtier™ technology and SSD caching enable 24/7 optimized storage efficiency.
Cost multiple virtual machines and containers to run a wide range of applications on the TS-1673AU-RP.
Supports block-based and file-based cloud storage gateways with local caching for low-latency access to cloud data.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
