Spesifikasi
| CPU | Marvell ARMADA 8040 ARMv8 Cortex-A72 quad-core 1.6 GHz processor |
|---|---|
| CPU Architecture | 64-bit ARM |
| System Memory | 4GB UDIMM DDR4 (1 x 4GB) |
| Maximum Memory (GB) | 16 |
| Memory Slot | 1 x U-DIMM DDR4 |
| Flash Memory (MB) | 512 (Dual boot OS protection) |
| Drive Bay | 12x3.5-inch + 4x2.5-inch SATA 6Gb/s, 3Gb/s |
| 10 Gigabit Ethernet Port | 2x10GbE SFP+ |
| PCIe Slot | Slot 1: PCIe Gen 3 x2, Slot 2: PCIe Gen 3 x1 |
| USB 3.2 Gen 1 Port | 3 |
| USB 3.2 Gen 2 (10Gbps) Port | Optional via a PCIe adapter |
| Form Factor | Tower |
| LED Indicators | Power/Status, LAN, USB, HDD1-12, SSD 1-4, M.2 SSD 1-2 |
| Buttons | Power, Reset, USB Auto Copy |
| Dimensions (HxWxD) (mm) | 303.84x369.89x319.8 |
| Operating Temperature (°C) | 0 to 40 |
| Storage Temperature (°C) | -20 to 70 |
| Relative Humidity (%RH) | 5-95 non-condensing, wet bulb: 27˚C (80.6˚F) |
| Power Supply Unit | ATX 250W, Input: 100-240 Vac~, 50-60Hz, 3.5A |
| Power Consumption (W) | HDD Sleep Mode 39.74, Operating Mode, Typical 76.69 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The TS-1635AX is powered by a Marvell ARMADA 8040 ARMv8 Cortex-A72 64-bit quad-core 1.6 GHz processor that provides tremendous computing power and is capable of running a range of applications to help businesses grow as their data increases. The TS-1635AX features twelve 3.5-inch drive bays, four 2.5-inch drive bays and two M.2 SATA slots for building a high-capacity and high-performance storage solution with optimal cost efficiency. The TS-1635AX is also equipped with two 10GbE SFP+ ports and two gigabit ports, providing high-speed connectivity and versatile networking possibilities. The TS-1635AX also allows hardware expansion with two PCI Express (PCIe) 3.0 slots, enabling more functionality by adding a QM2 M.2 SSD/10GbE card, QXP-W6-AX200/ QWA-AC2600 wireless network card and/or USB 3.2 Gen 2 (10Gbps) card. The TS-1635AX offers high-capacity storage potential, high processing power, and high versatility for expansion, which all contribute to a next-gen storage system at a lowered total cost of ownership (TCO).
Drive Compatibility 3.5-inch bays:
- 3.5-inch SATA hard disk drives
- 2.5-inch SATA hard disk drives
- 2.5-inch SATA solid state drives
2.5-inch bays:
- 2.5-inch SATA solid state drives
Drive Compatibility 3.5-inch bays:
- 3.5-inch SATA hard disk drives
- 2.5-inch SATA hard disk drives
- 2.5-inch SATA solid state drives
2.5-inch bays:
- 2.5-inch SATA solid state drives
Feature
The two built-in 10GbE SFP+ ports empower mission-critical applications such as databases and large data transfer/storage.Install SSDs with four 2.5-inch drive bays and two M.2 SATA (2280 form factor) slots for enabling Qtier to boost performances.
The two PCIe 3.0 slots (x2 and x1) can be used to install additional QM2 cards, network cards, and USB 3.2 Gen 2 (10Gbps) cards to expand NAS functionality.
Snapshots add an extra layer of protection to your disaster recovery plans, giving you the flexibility to create and revert snapshots locally and/or remotely.
The TS-1635AX supports containers (LXC and Docker®) and Linux command-line interface (CLI) virtual machines (VMs) for deploying diversified virtualization applications.
The TS-1635AX can be used with QNAP's VJBOD technology to expand the capacity of other NAS. The capacity of the TS-1635AX can also be expanded by using QNAP expansion enclosures.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
