Spesifikasi
| CPU | AMD R-Series RX-421ND quad-core 2.1 GHz processor (Turbo Core to 3.4 GHz) |
|---|---|
| CPU Architecture | 64-bit x86 |
| System Memory | 8GB UDIMM DDR4 (2 x 4GB) |
| Maximum Memory (GB) | 64 (4x16GB) |
| Memory Slot | 4 x U-DIMM DDR4 |
| Flash Memory (MB) | 512 (Dual boot OS protection) |
| Drive Bay | 12 x 3.5-inch SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 3.5-inch SATA hard disk drives, 2.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives |
| M.2 Slot | 2 x M.2 2280 SATA 6Gb/s slots |
| 10 Gigabit Ethernet Port | 2 x 10GbE SFP+ |
| PCIe Slot | 1, Slot 1: PCIe Gen 3 x4 |
| USB 2.0 Port | 4 |
| USB 3.2 Gen 1 Port | 2 |
| USB 3.2 Gen 2 (10Gbps) Port | Optional via a PCIe adapter |
| Form Factor | 2U Rackmount |
| LED Indicators | HDD 1-12, Status, LAN, USB, Power |
| Buttons | Power, Reset |
| Dimensions (HxWxD) (mm) | 89x482x534 |
| Operating Temperature (°C) | 0 to 40 |
| Storage Temperature (°C) | -20 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Powered by a high-performance AMD R-Series quad-core processor with up to 64GB DDR4 RAM, the TS-1273U-RP features dual 10GbE SFP+ ports and provides two M.2 SATA 6Gb/s SSD slots that allows the greatest flexibility in tiered storage configuration and enables cache acceleration. This powerful hardware can also double the encrypted file transfer performance with AES-NI encryption acceleration. The TS-1273U-RP is designed for small and medium-sized businesses looking for private cloud, cross-platform file sharing and collaboration, efficient backup/restoration, storage for virtualization, and to future-proof their IT infrastructure for 10GbE networks with maximized ROI.
NAS and iSCSI-SAN unified storage solution
Built-in 10GbE SFP+ ports, highly-efficient storage solution for virtualization and on-the-fly media editing & sharing
Hot-swappable redundant power supplies ensures maximum system uptime
Supports virtualization, containerized apps, centralized storage, backup, sharing, and disaster recovery
Secure access with VPN Server & VPN Client
Qfiling enables automatic file organization, Qsirch provides full-text file searching, and QmailAgent simplifies managing multiple email accounts
The new QVR Pro allows dedicated storage space for surveillance data in the NAS, and leverages the advantages of storage manageability from QTS
Expandable storage capacity by using QNAP expansion enclosures or VJBOD (Virtual JBOD)
AMD R-Series RX-421ND quad-core CPU with AES-NI encryption acceleration
The TS-1273U-RP is equipped with the AMD R-Series RX-421ND quad-core 2.1 GHz CPU (Turbo Core up to 3.4 GHz), dual channel 8GB/16GB/64GB DDR4 RAM (upgradable to 64GB), four 1GbE ports, and a pre-installed dual-port 10GbE network card. With a dual 10GbE configuration, the TS-1273U-RP is capable of delivering up to 1531 MB/s throughput for lightning-fast multi-tasking with low power consumption, while the accelerated encryption engine with AES-NI enables unmatched encryption performance in its class (up to 1305 MB/s with AES 256-bit full NAS volume encryption) to boost system performance, security, and ensuring the confidentiality of sensitive business data stored in the NAS.
Built-in 10GbE connectivity
The TS-1273U-RP supports 10GbE high-speed networks with an included dual-port 10GbE SFP+ PCIe network adapter, supporting lightning-fast data throughput for businesses that demand higher bandwidth for virtualization and fast backup and restoration for an ever-growing amount of data. It also boosts the productivity of media workflows by enabling on-the-fly high-resolution video editing without needing to transfer videos between the TS-1273U-RP and workstations.
High reliability design ensuring business continuity
The business-ready TS-1273U-RP is designed to provide 24/7 operations and services. The support for comprehensive RAID configurations and hot-swapping allow for replacing hard drives without service interruption. QNAP's advanced RAID recovery technology also helps if any healthy drives are accidentally removed from a degraded RAID volume. The system can be recovered by reinserting the wrongly-removed hard drives so the data can still be accessible. The TS-1273U-RP delivers high reliability and efficiency with quad LAN support for multiple port-trunking modes including fail-over support. The TS-1273U-RP also features a hot-swappable redundant power supply to ensure maximum system uptime.
Built-in 10GbE connectivity
The TS-1273U-RP supports SSD caching to increase IOPS performance, and supports higher transfer speeds and reliability with (optional) two M.2 2280 SATA 6Gb/s SSDs. Using an SSD cache boosts overall system performance, and is perfect for improving the overall workflow of random IOPS demanding applications such as virtualization. QNAP's Qtier Technology empowers the TS-1273U-RP with Auto Tiering that further helps continuously optimize storage efficiency across M.2 SSD, 2.5" SSD, and high-capacity SATA drives with around-the-clock acceleration.
QTS-The most intelligent and intuitive NAS operating system
With modularized multiple applications and functions, QTS enhances management efficiency, personal productivity, multimedia, and much more. New intelligent agent services have also been added to simplify system operations and management. The user-friendly QTS features an intelligent desktop that allows you to find desired functions quickly, monitor important system information on a real-time basis, open multiple application windows to run multiple tasks concurrently with greater working efficiency, and provides a built-in App Center with install-on-demand apps to extend NAS functionality. QTS breaks the barriers of devices, platforms, and geography to bring optimized cloud experiences and incorporates advanced features.
Storage for comprehensive virtualization applications
The TS-1273U-RP is a comprehensive iSCSI/IP-SAN storage solution, and supports VMware, Citrix, Microsoft Hyper-V and Windows Server 2012 R2, benefiting flexible deployment and management in virtualization environments. The TS-1273U-RP supports VMware VAAI and Microsoft ODX to increase performance by offloading server loading for ESXi server and Hyper-V respectively, and supports QNAP vSphere Client plug-in and QNAP SMI-S provider with enhanced operational efficiency and management in virtualization applications.
Integrated virtualization and container solutions
Virtualization Station allows you to host virtual machines (VM) on the TS-1273U-RP and access them via a web browser or Virtual Network Computing (VNC), while Container Station integrates LXC and Docker lightweight virtualization technologies for operating multiple isolated Linux systems on TS-1273U-RP as well as downloading apps from the built-in Docker Hub Registry. Container Station also supports the QIoT Containers platform that helps quickly structure your IoT environment and deployment on your private IoT cloud. No longer constrained by physical network performance, the Network & Virtual Switch greatly increases data transfer between VMs, containers and NAS through the internal interface.
Optimized collaboration with cross-platform file sharing and sync
The TS-1273U-RP centrally stores data, logs and various files, and supports SMB/CIFS, AFP, and NFS protocols for file sharing across Windows, Mac, Linux/UNIX networks. Coupled with Qsync - a utility that turns a QNAP NAS into a safe, high-capacity data center for file synchronization - any file uploaded to the TS-1273U-RP will be made available for all linked devices, such as computers, laptops or mobile devices. You can sync shared folders and team folders for group file sharing, greatly enhancing the flexibility of team projects and collaboration.
Well-rounded backup & disaster recovery solutions
The TS-1273U-RP offers flexible backup solutions for Windows and Mac users, Volume/LUN snapshots (block-based LUN* and file-based LUN), Folder snapshot, Snapshot Replica and Clone. It also supports Hybrid Backup Sync that consolidates backup, restoration and synchronization functions (using RTRR, rsync, FTP, CIFS/SMB) for easily transferring data to local, remote and cloud storage spaces as a comprehensive data storage and disaster recovery plan.
NAS and iSCSI-SAN unified storage solution
Built-in 10GbE SFP+ ports, highly-efficient storage solution for virtualization and on-the-fly media editing & sharing
Hot-swappable redundant power supplies ensures maximum system uptime
Supports virtualization, containerized apps, centralized storage, backup, sharing, and disaster recovery
Secure access with VPN Server & VPN Client
Qfiling enables automatic file organization, Qsirch provides full-text file searching, and QmailAgent simplifies managing multiple email accounts
The new QVR Pro allows dedicated storage space for surveillance data in the NAS, and leverages the advantages of storage manageability from QTS
Expandable storage capacity by using QNAP expansion enclosures or VJBOD (Virtual JBOD)
AMD R-Series RX-421ND quad-core CPU with AES-NI encryption acceleration
The TS-1273U-RP is equipped with the AMD R-Series RX-421ND quad-core 2.1 GHz CPU (Turbo Core up to 3.4 GHz), dual channel 8GB/16GB/64GB DDR4 RAM (upgradable to 64GB), four 1GbE ports, and a pre-installed dual-port 10GbE network card. With a dual 10GbE configuration, the TS-1273U-RP is capable of delivering up to 1531 MB/s throughput for lightning-fast multi-tasking with low power consumption, while the accelerated encryption engine with AES-NI enables unmatched encryption performance in its class (up to 1305 MB/s with AES 256-bit full NAS volume encryption) to boost system performance, security, and ensuring the confidentiality of sensitive business data stored in the NAS.
Built-in 10GbE connectivity
The TS-1273U-RP supports 10GbE high-speed networks with an included dual-port 10GbE SFP+ PCIe network adapter, supporting lightning-fast data throughput for businesses that demand higher bandwidth for virtualization and fast backup and restoration for an ever-growing amount of data. It also boosts the productivity of media workflows by enabling on-the-fly high-resolution video editing without needing to transfer videos between the TS-1273U-RP and workstations.
High reliability design ensuring business continuity
The business-ready TS-1273U-RP is designed to provide 24/7 operations and services. The support for comprehensive RAID configurations and hot-swapping allow for replacing hard drives without service interruption. QNAP's advanced RAID recovery technology also helps if any healthy drives are accidentally removed from a degraded RAID volume. The system can be recovered by reinserting the wrongly-removed hard drives so the data can still be accessible. The TS-1273U-RP delivers high reliability and efficiency with quad LAN support for multiple port-trunking modes including fail-over support. The TS-1273U-RP also features a hot-swappable redundant power supply to ensure maximum system uptime.
Built-in 10GbE connectivity
The TS-1273U-RP supports SSD caching to increase IOPS performance, and supports higher transfer speeds and reliability with (optional) two M.2 2280 SATA 6Gb/s SSDs. Using an SSD cache boosts overall system performance, and is perfect for improving the overall workflow of random IOPS demanding applications such as virtualization. QNAP's Qtier Technology empowers the TS-1273U-RP with Auto Tiering that further helps continuously optimize storage efficiency across M.2 SSD, 2.5" SSD, and high-capacity SATA drives with around-the-clock acceleration.
QTS-The most intelligent and intuitive NAS operating system
With modularized multiple applications and functions, QTS enhances management efficiency, personal productivity, multimedia, and much more. New intelligent agent services have also been added to simplify system operations and management. The user-friendly QTS features an intelligent desktop that allows you to find desired functions quickly, monitor important system information on a real-time basis, open multiple application windows to run multiple tasks concurrently with greater working efficiency, and provides a built-in App Center with install-on-demand apps to extend NAS functionality. QTS breaks the barriers of devices, platforms, and geography to bring optimized cloud experiences and incorporates advanced features.
Storage for comprehensive virtualization applications
The TS-1273U-RP is a comprehensive iSCSI/IP-SAN storage solution, and supports VMware, Citrix, Microsoft Hyper-V and Windows Server 2012 R2, benefiting flexible deployment and management in virtualization environments. The TS-1273U-RP supports VMware VAAI and Microsoft ODX to increase performance by offloading server loading for ESXi server and Hyper-V respectively, and supports QNAP vSphere Client plug-in and QNAP SMI-S provider with enhanced operational efficiency and management in virtualization applications.
Integrated virtualization and container solutions
Virtualization Station allows you to host virtual machines (VM) on the TS-1273U-RP and access them via a web browser or Virtual Network Computing (VNC), while Container Station integrates LXC and Docker lightweight virtualization technologies for operating multiple isolated Linux systems on TS-1273U-RP as well as downloading apps from the built-in Docker Hub Registry. Container Station also supports the QIoT Containers platform that helps quickly structure your IoT environment and deployment on your private IoT cloud. No longer constrained by physical network performance, the Network & Virtual Switch greatly increases data transfer between VMs, containers and NAS through the internal interface.
Optimized collaboration with cross-platform file sharing and sync
The TS-1273U-RP centrally stores data, logs and various files, and supports SMB/CIFS, AFP, and NFS protocols for file sharing across Windows, Mac, Linux/UNIX networks. Coupled with Qsync - a utility that turns a QNAP NAS into a safe, high-capacity data center for file synchronization - any file uploaded to the TS-1273U-RP will be made available for all linked devices, such as computers, laptops or mobile devices. You can sync shared folders and team folders for group file sharing, greatly enhancing the flexibility of team projects and collaboration.
Well-rounded backup & disaster recovery solutions
The TS-1273U-RP offers flexible backup solutions for Windows and Mac users, Volume/LUN snapshots (block-based LUN* and file-based LUN), Folder snapshot, Snapshot Replica and Clone. It also supports Hybrid Backup Sync that consolidates backup, restoration and synchronization functions (using RTRR, rsync, FTP, CIFS/SMB) for easily transferring data to local, remote and cloud storage spaces as a comprehensive data storage and disaster recovery plan.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
