Spesifikasi
| CPU | AnnapurnaLabs Alpine AL324 ARM® Cortex-A57 quad-core 1.7GHz processor |
|---|---|
| CPU Architecture | 64-bit ARM |
| System Memory | 4GB UDIMM DDR4 (1 x 4GB) |
| Maximum Memory (GB) | 16 (1x16 GB) |
| Memory Slot | 1 x Long-DIMM DDR4 |
| Flash Memory (MB) | 512 (Dual boot OS protection) |
| Drive Bay | 12 x 3.5-inch SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA hard disk drives 2.5-inch SATA hard disk drives 2.5-inch SATA solid state drives |
| USB 3.2 Gen 1 Port | 4 |
| Form Factor | 2U Rackmount |
| LED Indicators | HDD 1-12, Status, LAN, Storage expansion |
| Buttons | Power, Reset |
| Dimensions (HxWxD) (mm) | 89x482x534 |
| Operating Temperature (°C) | 0 to 40 |
| Storage Temperature (°C) | -20 to 70 |
| Relative Humidity (%RH) | 5-95 non-condensing, wet bulb: 27˚C (80.6˚F) |
| Power Supply Unit | 250W (x2) PSU, 100 - 240V |
| Sound Level (dBA) | 31.7 |
| System Warning | Buzzer |
| Power Consumption (W) | HDD Sleep Mode 42.61, Operating Mode, Typical 77.09 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The TS-1232XU-RP is built to deliver high performance, flexible expansion capabilities and versatile applications at an affordable and cost-effective price for small/medium-sized businesses. Two 10GbE SFP+ ports are capable of high-speed transmission of time-critical business data and a PCI Express (PCIe) 2.0 ×2 slot (×4 length) provides flexibility for expanding connectivity and/or storage with M.2 SATA/PCIe NVMe SSDs, via QNAP's QM2 expansion cards. The TS-1232XU-RP can be deployed to suit various needs for data storage, file backup, disaster recovery, containerized applications, surveillance, and more. The TS-1232XU-RP is also equipped with a redundant power supply to ensure uninterrupted services.
Feature
- The built-in 10GbE SFP+ ports deliver high speed for mission-critical applications such as database hosting and VM storage.- One PCIe 2.0 x2 slot (x4 length) is available for adding a 10GbE port and/or M.2 SSD slots. With SSDs installed, Qtier auto tiering can be enabled to optimize storage utilization.
- Snapshots add an extra layer of protection to your disaster recovery plan, giving you the flexibility to create and revert snapshots locally and/or remotely.
- The Hybrid Backup Sync app completes your backup strategies, allowing you to back up, restore and sync files locally and remotely.
- QNAP's Virtual JBOD technology can be used to expand remote NAS capacity, ensuring all available space can be fully utilized.
- The hot-swappable redundant power supply ensures high reliability and maximum system uptime.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
