Spesifikasi
| CPU | Intel Celeron J4115 quad-core 1.8 GHz processor (burst up to 2.5 GHz) |
|---|---|
| CPU Architecture | 64-bit x86 |
| Graphic Processors | Intel HD Graphics 600 |
| System Memory (GB) | 8 SO-DIMM DDR4 (2x4GB) |
| Maximum Memory (GB) | 8 (2x4GB) |
| Memory Slot | 2 x SO-DIMM DDR4 |
| Flash Memory | 4GB (Dual boot OS protection) |
| Drive Bay | 2 x 3.5-inch SATA 6Gb/s, 3Gb/s |
| Dimensions (HxWxD) (mm) | 43.8x404x220 |
| Operating Temperature (°C) | 0 to 35 |
| Storage Temperature (°C) | -20 to 70 |
| System Warning | Buzzer |
| Sound Level (dBA) | 6.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 2018 Computex d&i Design Award-winning HS-453DX features a stylish minimalist appearance while providing maximum multimedia performance. Powered by an Intel Celeron J4115 quad-core processor with HDMI 2.0 (4K @60Hz) output, the HS-453DX allows you to directly enjoy high-quality videos on a 4K HDTV, and fits seamlessly within an existing home theater setup. With a fanless design, the HS-453DX remains quiet under operation, allowing you to fully enjoy a multimedia experience without any distracting noise. The HS-453DX is also designed for high-speed networking, providing both a 10GbE NBASE-T port and hybrid HDD + SSD structure (two SATA 3.5-inch drive bays and two M.2 2280 SATA SSD slots) to empower fast file transfers and the smoothest video streaming experience.
Feature
- A single five-speed 10GbE NBASE-T RJ-45 connectivity for smoother multimedia streaming and faster file sharing.- HDMI 2.0/1.4 outputs for direct 4K HD media playback. Supports 4K media streaming and transcoding.
- Dual M.2 2280 SATA SSD slots for SSD caching. Use with SSD extra over-provisioning for higher NAS performance.
- The fanless, low vibration design keeps the HS-453DX cool and quiet while also preventing dust buildup.
Note: To avoid excess vibration and heat generation, it is recommended to use 5400 RPM hard drives or low-temperature/low-noise NAS hard drives with the HS-453DX. Check compatibility list.
- Snapshots fully record the system status and data, allowing you to protect files and data from accidental deletion and malware attacks.
- Use VJBOD (Virtual JBOD) to expand your storage capacity by using the unused storage of another QNAP NAS. Connect two 4-bay TR-004 USB hardware RAID external enclosures.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
