Spesifikasi
| Product Number | MFY-B2DN-13NPC-R1 |
|---|---|
| Fan Profile | Red, Blue, RGB |
| Fan Speed (rpm) | 650-1300± 10% |
| Fan Airflow (CFM) | 42.7 ± 10% |
| Fan Air Pressure (mmH2O) | 0.96 ± 10% |
| Fan Noise Level (dBA) | Max. 6-20 |
| Rated Current (A) | 0.07 |
| Fan Dimensions (LxWxH) (mm) | 120x120x25 |
| Fan MTTF | 490000 Hours |
| Fan L-10 Life | 70000 Hours |
| Fan Rated Voltage (VDC) | 12 |
| Fan Rated Current (A) | 0.45 |
| Fan Power Connector | 4-Pin (PWM) |
| Fan Weight (g) | 162 |
| EAN code | 4719512057766 |
| Series | MasterFan Pro |
| Cooler Type | Case Fan |
| Legacy | Cooling |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MASTERFAN PRO 120 AIR BALANCE RGB
COOL WITH YOUR COLOR
Custom Colors
Silent Cooling
Hybrid Design
Jam Protection
COOL WITH YOUR COLOR
Custom Colors
Silent Cooling
Hybrid Design
Jam Protection
Feature
INTRODUCING THE MASTERFAN PRO SERIESThe MasterFan Pro 120 Air Balance RGB series provides a specific air cooling solution ideally for CPU coolers and chassis in-take fans. Designed for Builders with RGB-enabled PCs, you can feel the flow with full color fun, and perfect match your PC's theme. The MasterFan Pro series is fitted with multiple layers of our exclusive noise reduction technologies and a perfect blend of fan blade design that put together work in harmony to cool your entire case and its components in silence.
DESIGNED FROM THE SKIES
AIR BALANCE - HYBRID DESIGN
Draws from both jet engine and helicopter blade designs. The blades propel air farther than the Air Pressure design while still retaining more static pressure than Air Flow.
THE DESIGN ADVANTAGE
(A) RUBBER MOUNTING
with threads to absorb vibrations and rattle noise
(B) AVIARY INSPIRATION
Each fan blade design was inspired by design from modern aircraft
(C) SILENT DRIVER IC
Smoothens fan rotation to reduce vibration and fan clicks
(D) RGB LED
(E) GLOSSY COATING
Reduces air resistance
(F) BEARING
Precision material with 490000hr life expectancy (MTTF)
SELECT YOUR COLOR
Bring your rig to life with three color modes. Use red or blue lighting with a simple switch or choose from the entire RGB color spectrum with RGB capable motherboards (check compatibility list) or Cooler Master RGB LED Controller (sold separately).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
