Spesifikasi
| Product Number | R4-SFNL-14PK-R1 |
|---|---|
| Fan Dimensions (LxWxH) (mm) | 120x120x25 |
| Fan Speed (rpm) | 800-1400 (PWM)± 10% |
| Fan Airflow (CFM) | 16.4-44 ± 10% |
| Fan Air Pressure (mmH2O) | 0.47-1.69 ± 10% |
| Fan Life Expectancy | 160000 Hours |
| Fan Noise Level (dBA) | 6.5-14 |
| Fan Bearing Type | Loop Dynamic Bearing (LDB) |
| Fan Power Connector | 4-Pin (PWM) |
| Fan Rated Voltage (V) | DC 12 |
| Fan Rated Current (A) | 0.03 |
| Fan Safety Current (A) | 0.16 |
| Power Consumption Fan (W) | 0.36 |
| Fan Weight (g) | 158 |
| Accessory | Metal Screw x 4, Rubber Anti-vibration Screw x 4 |
| EAN code | 4719512047682 |
| Series | Silencio Series |
| Cooler Type | Case Fan |
| Fan-LED Lighting | Non-LED |
| Fan Size (mm) | 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SILENCIO FP 120 PWM
Exclusive LDB design with sealed construction features the highest dustproof level of IP6X and longer lifespan of up to 160000 hours.
Exclusive Silent Driver IC:
Smart Fan Engine:
More accurate RPM feedback via Precise Driver
Higher air pressure and lower noise through special sickle blade design
Exclusive LDB design with sealed construction features the highest dustproof level of IP6X and longer lifespan of up to 160000 hours.
Exclusive Silent Driver IC:
Smart Fan Engine:
More accurate RPM feedback via Precise Driver
Higher air pressure and lower noise through special sickle blade design
Feature
REDUCED NOISE AND POWER OUTPUTPWM fans put out signal impulses that cause clicking noises and deformations within the fan. But Cooler Master's exclusive Silent Driver IC slows down the signal rate, suppressing the PWM switching sound. This results in an ultra-quiet 11 dB and low power current that clocks in at 0.6w(12V, 0.05A), not only making it the quieter choice but also helping you save on your energy bill.
Quality and reliability
QUALITY AND RELIABILITY
The Loop Dynamic Bearing (LDB) is a rigid and abrasion resistant compound that reduces vibrations, noise, and increases life expectancy to 160000 hours. The self-lubricating and IP6X dustproofing design protects the bearing and keeps it operating smoothly, ensuring a new system will likely be long obsolete by the time these fans expire.
(A) Sealant on the bobbin and featuring the highest dustproof level IP6X
(B) The groove outside of the bearing helps to circulate the oil
(C) Recycle slot adds extra storage space for the oil
(D) The shaft makes the oil flow by pumping it while spinning
Protect your fan and generate more air pressure
PROTECT YOUR FAN AND GENERATE MORE AIR PRESSURE
To help protect the blades and motor against fan jams, Smart Fan Engine technology stops power to the fan and features an auto-resume function after any blade obstructions are cleared. The unique blade design helps the fan generate 25% more air pressure compared to conventional designs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
