Spesifikasi
| Product Number | R9-NBC-SF93K-GP (Global), R9-NBC-SF93E-GP (EU), R9-NBC-SF93U-GP (US) |
|---|---|
| Dimensions (LxWxH) (mm) | 489.6x351.5x74.1 |
| Device Compatibility | Up to 19inch laptops |
| Color | Black |
| Material | Reinforced Anti-slip Rubber, ABS Plastic, Enhanced Mesh Structure |
| Power Connector | DC 5V / 4A adapter |
| Fan Dimensions (LxWxH) (mm) | 135x135x25 |
| Fan Speed (rpm) | 600-1300 ± 15% |
| Fan Bearing Type | Loop Dynamic Bearing (LDB) |
| Fan Life Expectancy | 160000 Hours |
| Legacy | Peripherals |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DUAL FORCE COOLING FOR 19" GAMING LAPTOPS
The award-winning SF-19 V2 is back and better than ever. With improved design for better precision cooling, non-slip rubber pads, an array of LED lighting options, and numerous power charging options including mini and micro USB ports, this laptop cooler is tempered for the toughest and biggest gaming machines. The SF-19 V2 is an effective and highly customizable cooling station, designed to ensure the largest and baddest gaming laptops remain cool during long gaming sessions.
The award-winning SF-19 V2 is back and better than ever. With improved design for better precision cooling, non-slip rubber pads, an array of LED lighting options, and numerous power charging options including mini and micro USB ports, this laptop cooler is tempered for the toughest and biggest gaming machines. The SF-19 V2 is an effective and highly customizable cooling station, designed to ensure the largest and baddest gaming laptops remain cool during long gaming sessions.
Feature
Mammoth Cooling SurfacingSF-19 V2 is constructed with an enormous heat-dissipating surface plain, made capable to endure critical temperatures from all laptop sizes, it is the state-of-the-art laptop cooler for all 19" gaming laptops and beyond.
4 ports of USB 3.0
4 advanced UBS 3.0 ports - supports the next generation of gaming laptops.
Swift Carrying Handle
Built for mobility, the SF-19 V2’s swift-carrying handle is build with an intuitive design and sturdy construction, made for quick LAN-party relocation and fast mobilization - The SF-19 V2 is stealth and ambitious.
Structurally enhanced mesh surfacing
Cold-forged polygon mesh surface plains allows maximum air flow from high rotating fans, structured to efficiently normalize thermal formations, effectively cooling and alleviating tough spot-thermal build ups.
Anti-slip rubber cable slot
Reinforce with premium anti-slip rubbers, the SF-19 V2 safely secures all laptop in place even under rigorous gaming. The rubberized areas also protect the SF-19 V2 from damages, adding shock absorbing fortification to protect the hardware under transport. In addition to the anti-slip features it also act as a cable management system, assorting various types of cables for your laptop and peripherals.
2 Removable 135mm sickie shaped blade fans
SF-19 V2 is equipped considerably with 2 turbine fans, fully customizable and positioned to dissipate heat from the heat source directly. Sickle shaped blade facilitates and exhale more cold air, providing unprecedented airflow.
Multi-light Shader
Multi-light shader displays 7 changeable led colors, personalized with breathing effect. Formulating the ultimate customization and ambiences for your favorite gaming rig.
Dual 135mm fans, 4 Port USB 2.0 Hub
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
