Cooler Master Notebook Cooling Pad

Sebelum PPN:
Rp409.900
Spesifikasi
Product NumberR9-NBC-300L-GP, R9-NBC-300LG-GP, R9-NBC-300LR-GP, R9-NBC-300LW-GP
LED ColorBlue, Green, Red, White
Dimensions (LxWxH) (mm)370x270x36-54
Fan Dimensions (LxWxH) (mm)160x160x15
Fan Speed (rpm)700-1400 ± 150, 1400 ± 15% (LED version)
Fan Airflow (CFM)35-70 , 70 (LED version)
Fan Noise Level (dBA)16-21 , 21 (LED version)
PowerUSB 5V DC
USBUSB 2.0/1.1 x 1 (For Power Input)
Current Consumption (A)0.38
CompatibilitySupports up to 17inch laptops
Cooler TypeNotebook Cooler
SeriesNotepal
Power Consumption (W)1.1-1.9, 1.9 (LED version)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NOTEPAL I300
Two height settings for the ideal viewing and typing angle
Silent 160mm fan with great cooling performance
Slim and lightweight for easy carrying
Full range metal mesh for superior airflow
Supports up to 17inch laptops (Notebooks)

Ulasan Produk

Tidak ada ulasan