Spesifikasi
| Product Number | MFY-P4DC-153PC-R1 |
|---|---|
| Fan Profile | Red, Blue, RGB |
| Fan Dimensions (LxWxH) (mm) | 140x140x25 |
| Fan Speed (rpm) | 650-1550± 10% |
| Fan Airflow (CFM) | 46.2± 10% |
| Fan Air Pressure (mmH2O) | 1.6 ± 10% |
| Fan Noise Level (dBA) | 6-20 |
| Fan MTTF | 490000 Hours |
| Fan L-10 Life | 70000 Hours |
| Fan Power Connector | 4-Pin (PWM) |
| Fan Rated Voltage (V) | DC 12 |
| Fan Rated Current (A) | 0.22 |
| Fan Safety Current (A) | 0.4 |
| Power Consumption Fan (W) | 3.84 |
| Dimensions (mm) | RGB Led Controller : 90x53x14 |
| LED Connector | RGB Led Controller : 4 Ports |
| Interface | RGB Led Controller : 9-Pin USB 2.0 Connectors |
| Power Connector | RGB Led Controller : SATA Power |
| Software | RGB Led Controller : Yes |
| Accessories | RGB Led Controller : 450mm RGB LED Extension Cable x 4, 600mm USB 9 Pin Extension Cable x 1, Metal Screw x 12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MASTERFAN PRO 140 AIR PRESSURE RGB 3 IN 1 WITH RGB LED CONTROLLER
COOL WITH YOUR COLOR
Custom Colors
Cooler Master Software
HELI-INSPIRED
Silent Cooling
Jam Protection
COOL WITH YOUR COLOR
Custom Colors
Cooler Master Software
HELI-INSPIRED
Silent Cooling
Jam Protection
Feature
INTRODUCING THE MASTERFAN PRO SERIESMasterFan Pro RGB series provides a specific air cooling solution ideally for CPU coolers and chassis in-take fans. Designed for Builders with RGB-enabled PCs, you can feel the flow with full color fun and perfectly match your PC's theme. The MasterFan Pro series is fitted with multiple layers of our exclusive noise reduction technologies and a perfect blend of fan blade design that together work in harmony to cool your entire case and its components in silence.
DESIGNED FROM THE SKIES
AIR PRESSURE - HELI-INSPIRED
Fan blade design inspired by helicopters. They move the air less distance but pack more force into the space in front of the fan.
INTRODUCING THE RGB LED CONTROLLER
The RGB LED Controller, together with Cooler Master software, allows you to take full control of your rig's lighting and take it to the next level. Take advantage of countless combinations of colors and lighting effects, from presets to full customization. Have the PC lighting you want without an RGB capable motherboard. This compact controller easily fits inside your case. It can conveniently attach to any metallic surface with its built in magnet.
AIR PRESSURE RGB
Air Pressure RGB 3 in 1 With RGB LED Controller
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
