Spesifikasi
| Product Number | MFY-F2DN-11NPC-R1 |
|---|---|
| Fan Profile | Red, Blue, RGB |
| Fan Dimensions (LxWxH) (mm) | 120x120x25 |
| Fan Speed (rpm) | 650-1100 ± 10% |
| Fan Airflow (CFM) | 48.8 ± 10% |
| Fan Air Pressure (mmH2O) | 0.88 ± 10% |
| Fan Noise Level (dBA) | Max. 6-20 |
| Fan Rated Current (A) | 0.17 |
| Fan Rated Voltage (V) | DC 12 |
| Fan MTTF | 490000 Hours |
| Fan L-10 Life | 70000 Hours |
| Fan Safety Current (A) | 0.4 |
| Fan Power Connector | 4-Pin (PWM) |
| Fan Weight (g) | 162 |
| EAN code | 4719512059821 |
| Cooler Type | Case Fan |
| Series | MasterFan Pro |
| Legacy | Cooling |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
INTRODUCING THE MASTERFAN PRO RGB SERIES
MasterFan Pro RGB series provides a specific air cooling solution ideally for CPU coolers and chassis in-take fans. Designed for Builders with RGB-enabled PCs, you can feel the flow with full color fun, and perfect match your PC's theme. The MasterFan RGB Pro series is fitted with multiple layers of our exclusive noise reduction technologies and a perfect blend of fan blade design that put together work in harmony to cool your entire case and its components in silence.
DESIGNED FROM THE SKIES
AIR FLOW - JET-INSPIRED
We use our most efficient air flow design to date-based on Turboprop engines. Air Flow blades move more air while generating less noise.
THE DESIGN ADVANTAGE
(A) RUBBER MOUNTING
with threads to absorb vibrations and rattle noise
(B) AVIARY INSPIRATION
Each fan blade design was inspired by design from modern aircraft
(C) SILENT DRIVER IC
Smoothens fan rotation to reduce vibration and fan clicks
(D) RGB LED
(E) GLOSSY COATING
Reduces air resistance
(F) BEARING
Precision material with 490000hr life expectancy (MTTF)
SELECT YOUR COLOR
Bring your rig to life with three color modes. Use red or blue lighting with a simple switch or choose from the entire RGB color spectrum with RGB capable motherboards (check compatibility list) or Cooler Master RGB LED Controller (sold separately).
MasterFan Pro RGB series provides a specific air cooling solution ideally for CPU coolers and chassis in-take fans. Designed for Builders with RGB-enabled PCs, you can feel the flow with full color fun, and perfect match your PC's theme. The MasterFan RGB Pro series is fitted with multiple layers of our exclusive noise reduction technologies and a perfect blend of fan blade design that put together work in harmony to cool your entire case and its components in silence.
DESIGNED FROM THE SKIES
AIR FLOW - JET-INSPIRED
We use our most efficient air flow design to date-based on Turboprop engines. Air Flow blades move more air while generating less noise.
THE DESIGN ADVANTAGE
(A) RUBBER MOUNTING
with threads to absorb vibrations and rattle noise
(B) AVIARY INSPIRATION
Each fan blade design was inspired by design from modern aircraft
(C) SILENT DRIVER IC
Smoothens fan rotation to reduce vibration and fan clicks
(D) RGB LED
(E) GLOSSY COATING
Reduces air resistance
(F) BEARING
Precision material with 490000hr life expectancy (MTTF)
SELECT YOUR COLOR
Bring your rig to life with three color modes. Use red or blue lighting with a simple switch or choose from the entire RGB color spectrum with RGB capable motherboards (check compatibility list) or Cooler Master RGB LED Controller (sold separately).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
