Spesifikasi
| Product Number | MLX-D24M-A20PW-R1 |
|---|---|
| CPU Socket | LGA2066, LGA2011-v3, LGA2011, LGA1366, LGA1200, LGA1151, LGA1150, LGA1156, LGA1155, LGA775, AM4, AM3+, AM3, AM2+, AM2, FM2+, FM2, FM1 |
| Material | Radiator : Aluminium, Copper |
| Dimensions (LxWxH) (mm) | Radiator 157x119.6x27 |
| Fan Dimensions (LxWxH) (mm) | 120x120x25 |
| Fan Speed (rpm) | 650-2000 (PWM)± 10% |
| Fan Airflow (CFM) | 66.7 |
| Fan Air Pressure (mmH2O) | Max. 2.34 ± 10% |
| Fan MTTF | 160000 Hours |
| Fan L-10 Life | 22800 Hours |
| Fan Rated Voltage (V) | DC 12 |
| Pump Dimensions (mm) | 85.6x70x49 |
| Pump Noise Level (dBA) | Max. 15 |
| Pump MTTF | 70000 Hours |
| Pump L-10 Life | 20000 Hours |
| Pump Rated Voltage (V) | DC 12 |
| Cooler Type | Liquid Cooler |
| Series | MasterLiquid |
| Radiator Size | 240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MASTERLIQUID 240
A NEW WAY TO FLOW
Exclusive Tech
Dual Dissipation
Library Quiet
Dual Air Balance Fans
Sleeved FEP
Twist and Play
A NEW WAY TO FLOW
Exclusive Tech
Dual Dissipation
Library Quiet
Dual Air Balance Fans
Sleeved FEP
Twist and Play
Feature
INNOVATION - IT'S OUR THINGCooler Master controls quality and builds on decades of innovation with 100% in-house design and manufacturing.
LOW-PROFILE DUAL CHAMBER
Its fiber-reinforced polymer (FRP) construction resists a broad range of chemicals and is unaffected by moisture or immersion in water. Our pump is light and impervious to oxidation and corrosion.
LIQUID AND AIR
One of the greatest advantages of liquid cooling is silence. The sturdy build of MasterLiquid coolers mean less noise and vibration, making our AIOs some of the quietest in-class.
EASY INSTALLATION
Many of Cooler Master's products are known for their easy installation. To fit our MasterLiquid lineup to the motherboard and install fans, all you need to bring are your two hands and a screwdriver.
INTRODUCING THE MASTERLIQUID 240
(A) DUAL MASTERFAN AIR BALANCE
Perfect balance of flow and pressure to exhaust air through radiator fin.
(B) LOW-PROFILE DUAL CHAMBER
FRP construction is strong yet lightweight.
(C) TUBE SLEEVES
All the benefits of FEP tubing in a slick cover.
(D) FEP TUBING
Less absorption and longer life than rubber. Industrial-grade sealant.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
