Spesifikasi
| Product Number | MFX-B2DN-20NPA-R1 |
|---|---|
| Fan Profile | Addressable RGB |
| Fan Bearing Type | Rifle Bearing |
| Fan Speed (rpm) | 650-2000 (PWM) ± 10% |
| Fan Airflow (CFM) | 59 ± 10% |
| Fan Air Pressure (mmH2O) | 2.1 H20 ± 10% |
| Fan Noise Level (dBA) | 8-30 |
| Fan Dimensions (LxWxH) (mm) | 120x120x25 |
| Fan MTTF | 160000 Hours |
| RGB Connector | 3-Pin ARGB |
| RGB Rated Voltage (V) | DC 5 |
| RGB Rated Current (A) | 0.4 |
| Fan Rated Voltage (VDC) | 12 |
| Fan Rated Current (A) | 0.16 |
| Fan Safety Current (A) | 0.54 |
| Power Consumption Fan (W) | 1.92 |
| Fan Power Connector | 4-Pin (PWM) |
| Series | MasterFan |
| Cooler Type | Case Fan |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
PERSYARATAN SISTEM
Untuk pemutaran audio
Smartphone, tablet, dan perangkat lain yang mendukung profil audio wireless Bluetooth® [Advanced Audio Distribution Profile (A2DP)] atau gunakan output audio 3,5 mm.
Untuk panggilan telepon
Ponsel yang mendukung Bluetooth-Hands-Free Profile (HFP1.6)
SPESIFIKASI TEKNIKAL
- Jangkauan wireless hingga 30 kaki (sekitar 9 meter)
- Daya tahan baterai hingga 5 jam
ISI KEMASAN
- Logitech X100 Mobile Wireless Speaker
- Kabel Micro USB untuk isi ulang daya
- Dokumentasi pengguna
PART NUMBER
- Black: PN: 984-000356
- Yellow: PN: 984-000370
- Orange: PN: 984-000371
- Green: PN: 984-000376
Untuk pemutaran audio
Smartphone, tablet, dan perangkat lain yang mendukung profil audio wireless Bluetooth® [Advanced Audio Distribution Profile (A2DP)] atau gunakan output audio 3,5 mm.
Untuk panggilan telepon
Ponsel yang mendukung Bluetooth-Hands-Free Profile (HFP1.6)
SPESIFIKASI TEKNIKAL
- Jangkauan wireless hingga 30 kaki (sekitar 9 meter)
- Daya tahan baterai hingga 5 jam
ISI KEMASAN
- Logitech X100 Mobile Wireless Speaker
- Kabel Micro USB untuk isi ulang daya
- Dokumentasi pengguna
PART NUMBER
- Black: PN: 984-000356
- Yellow: PN: 984-000370
- Orange: PN: 984-000371
- Green: PN: 984-000376
Description
MASTERFAN SF120R ARGB
Introducing Cooler Master MasterFan SF120R ARGB, this is our first MasterFan with a square frame design. The square frame is designed to maximize area coverage and generate high pressure airflow, ideal for all CPU coolers. Compatible with Addressable RGB-enabled PCs, our fans are certified compatible with Asus Aura, ASRock RGB, and MSI RGB. The fan blades draws from both jet engine and helicopter blade designs. The blades propel air farther than the air pressure design while still retaining more static pressure than air flow. SF120R ARGB series is fitted with multiple layers of our exclusive noise reduction technologies to cool your entire case and its components in silence.
SILENT COOLING TECHNOLOGY
Sound absorbing rubberized padding along with an installed silent driver IC to smoothen fan rotation which reduce vibration and fan clicks.
HYBRID DESIGN
A combination of both jet engine and helicopter blade designs gives you the static air pressure you need without sacrificing airflow.
Introducing Cooler Master MasterFan SF120R ARGB, this is our first MasterFan with a square frame design. The square frame is designed to maximize area coverage and generate high pressure airflow, ideal for all CPU coolers. Compatible with Addressable RGB-enabled PCs, our fans are certified compatible with Asus Aura, ASRock RGB, and MSI RGB. The fan blades draws from both jet engine and helicopter blade designs. The blades propel air farther than the air pressure design while still retaining more static pressure than air flow. SF120R ARGB series is fitted with multiple layers of our exclusive noise reduction technologies to cool your entire case and its components in silence.
SILENT COOLING TECHNOLOGY
Sound absorbing rubberized padding along with an installed silent driver IC to smoothen fan rotation which reduce vibration and fan clicks.
HYBRID DESIGN
A combination of both jet engine and helicopter blade designs gives you the static air pressure you need without sacrificing airflow.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
