prolimatech CPU Cooler

Sebelum PPN:
Rp989.900
Spesifikasi
Dimensions (LxWxH) (mm)130x74x158.7
Heatpipe Diameter (mm)Ø 6 (x 6pcs)
Fan Size (mm)120x25, 140x25
Fan Speed (rpm)1000 to 1200
CPU PlatformIntel Socket LGA 775/1366/1156/1155/2011

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Following the huge success of Megahalems comes the super edition, the SUPER MEGA!!It's a hybrid of copper and aluminum for an unmatched level of performance while still keeping it under one kilogram. We have also included an option to install extra pounds of pressure for an even tighter contact between the heatsink base and the CPU.

Just when you think air cooling has reached its bottleneck, Prolimatech goes and pulls another one out of the hat.
The Mega Trio: First the Megahalems, then the Mega Shadow and now the Super Mega
Feature
- Copper and Aluminum Hybrid for best heat collection and dissipation ratio.
- Copper fins are strategically positioned for better heat dissipation.
- Top fin made of scratch-resistant stainless steel to preserve shine.
- Minimal air resistance between fins allowing best balance between noise and performance for fans in the range of 800-1200RPM. For all out performance, fan RPM at 1600 or above is recommended.
- Vertically adjustable 120/140 mm universal fan clips redesigned for better installation compatibility.
- The Black screws are included to provide extra pressure for better contact with CPU and heatsink.

Ulasan Produk

Tidak ada ulasan