prolimatech VGA Cooler

Sebelum PPN:
Rp879.900
Spesifikasi
Heatpipe Diameter (mm)Ø 6 (x 6pcs)
Fan Size (mm)90x25 ,120x25 ,140x25
Fan Speed (rpm)800-1600
Noise Level (dBa)Below 26
Airflow (CFM)57
Direction of HeatsinkFaces the VGA card

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prolimatech has released its first VGA cooler in the name of MK-13! After claiming the top spot for air CPU cooling with our Megahalems, we had our eyes set on the throne of VGA cooling and we shall not be denied!

In our lab tests, equipped with two 120mm fans, the MK-13 proved to be better than today’s leading VGA coolers. Best of all, its compatibility list will never get outdated with our Omni-Mount Retention System.

Our mounting system works by having interchangeable parts. As new VGA cards come out, we will have the new mounting hardware ready. No need to upgrade or buy an entirely new VGA Cooler!
Feature
Installation of one 140mm fan (at 1000-1200 rpm) can effectively cool two VGA cards
Can be installed with a maximum of four fans in an one-card configuration under the right conditions
Cools both the GPU and VGA card surrounding
Will not produce ceiling effect like other competitors' VGA coolers
Interchangeable Mounting hardware for installation on future released VGA cards
Fan Secure System to allow creative fan configuration
Premium soldering on all contact points for maximum heat conduction
Six high quality nickel-plated copper heatpipes
No additional weight is put on the VGA card since cooling fans are not installed directly onto the heatsink
Leading-edge heatsink design allowing best heat absorption and dissipation ratio

Ulasan Produk

Tidak ada ulasan