Spesifikasi
| Capacity Storage (GB) | 512 |
|---|---|
| Form Factor | 2.5inch/7mm cased, M.2 (2280) |
| Interface | SATA III (6 Gb/s) backward compatible to SATA II and I |
| Dimensions (LxWxH) (mm) | 1.5x22.00x80.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SanDisk X400 SSD is the upper-tier SATA client SSD, driving mainstream SATA SAS PCIe
adoption in computing platforms for both corporate customers and endconsumers. It is designed with nCache 2.0 technology to provide greater
reliability and high-grade endurance for longevity and is backed
Additionally, X400 can be successfully used in entry-level enterprise servers, typically for read-intensive and boot/logging applications. TCG OPAL 2.0
support means interoperability with leading industry security ISVs applications.
For products built around high capacities and thin form factors
From ultrathin consumer notebooks to corporate platforms, the X400 SSDs range of form factors and capacities deliver a variety of design and integration
options for manufacturers and systems builders. With a 1.5mm single-sided form factor (M.2 2280 module), X400 SSD’s performance and capacities
make it ideal for ultrathin designs. Additionally, the X400 SSD is available in 2.5”/7mm-height as a true drop in replacement for mechanical HDDs. Both
form factors are available in 128GB, 256GB, 512GB and 1TB1 capacities.
Responsiveness, reliability, and low power for the way consumers work
Built using 2nd generation TLC flash node, the X400 SSD offers quick responsiveness, high reliability and low power for a seamless and productive
user experience.
nCache 2.0 technology means better performance for professionals and enthusiasts
The X400 features nCache 2.0 technology, which boosts performance for fast burst and high sustained sequential write speeds. Its multi-tiered caching
architecture uses a combination of SLC and TLC blocks to maximize read/write operations and improve responsiveness and longevity, making it the ideal
storage solution for multi-tasking and heavy workloads such as photo and video editing, as well as office productivity applications.
adoption in computing platforms for both corporate customers and endconsumers. It is designed with nCache 2.0 technology to provide greater
reliability and high-grade endurance for longevity and is backed
Additionally, X400 can be successfully used in entry-level enterprise servers, typically for read-intensive and boot/logging applications. TCG OPAL 2.0
support means interoperability with leading industry security ISVs applications.
For products built around high capacities and thin form factors
From ultrathin consumer notebooks to corporate platforms, the X400 SSDs range of form factors and capacities deliver a variety of design and integration
options for manufacturers and systems builders. With a 1.5mm single-sided form factor (M.2 2280 module), X400 SSD’s performance and capacities
make it ideal for ultrathin designs. Additionally, the X400 SSD is available in 2.5”/7mm-height as a true drop in replacement for mechanical HDDs. Both
form factors are available in 128GB, 256GB, 512GB and 1TB1 capacities.
Responsiveness, reliability, and low power for the way consumers work
Built using 2nd generation TLC flash node, the X400 SSD offers quick responsiveness, high reliability and low power for a seamless and productive
user experience.
nCache 2.0 technology means better performance for professionals and enthusiasts
The X400 features nCache 2.0 technology, which boosts performance for fast burst and high sustained sequential write speeds. Its multi-tiered caching
architecture uses a combination of SLC and TLC blocks to maximize read/write operations and improve responsiveness and longevity, making it the ideal
storage solution for multi-tasking and heavy workloads such as photo and video editing, as well as office productivity applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
