Saitek Pro Flight TPM System for PC
#Grup produk P105711524
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product Includes:
- Saitek Pro TPM
- 1 Desk Clamp
Flight Simulation Software Compatibility:
- FSx to Flight Simulator x (PC only)
- x- Plane 10(PC and Mac)
- Prepar3D 2.2(PC only)
- Most Other Flight Simulation Software
Minimum System Requirements:
- Windows: xP, Vista, 7, 8, 8.1, 10
- 2x USB 2.0 Ports
- Saitek Pro TPM
- 1 Desk Clamp
Flight Simulation Software Compatibility:
- FSx to Flight Simulator x (PC only)
- x- Plane 10(PC and Mac)
- Prepar3D 2.2(PC only)
- Most Other Flight Simulation Software
Minimum System Requirements:
- Windows: xP, Vista, 7, 8, 8.1, 10
- 2x USB 2.0 Ports
Feature
Closer to Reality: A trio of durable aluminum rods smoothly adjust throttle, propeller, and fuel mixture levels. And, Saitek's downloadable programming software (PC only) enables 9 toggle switches to provide a host of user- defined flight commands.Authentic Aircraft Control Surfaces: Compatible with all major flight simulation titles and most cockpit setups, the Saitek Pro Flight TPM accurately replicates the control surfaces in light aircraft from renowned manufacturers including Cessna, Piper, and Mooney Bravo.
Elite Features: 3 Push/Pull Vernier- Style Levers Replicate the Feel of Popular GA Aircraft, Aluminum Shafts with Realistic and Accurate Travel for Precise Adjustments, 9 Additional Switches Deliver More In- Sim Options
3 Axes: Throttle, Propeller Pitch, and Mixture
9 Programmable Toggle Switches Deliver Extra Control: Assign the metal, heavy- duty toggle switches to any function in your flight simulator: Landing Gear, Taxi Lights, Landing Lights, Cowls, etc. The downloadable software also contains pre- programmed actions from major flight sim software including FSx, x- Plane, and Prepar3D.
Rugged Mounting Hardware: Home flight sim setups are as diverse as the pilots who use them, and Saitek's TPM easily adapts to most cockpit configurations. Whether you prefer to integrate with other Saitek Pro Flight hardware or fasten to a flat surface, two desk clamps give the option to securely place the controls exactly where you want them.
Fully Customizable To Meet Your Needs: Saitek's Pro Flight Yoke is the foundation of an authentic flight sim experience and built to harmonize with many other Saitek flight simulation products. Saitek's range of Instrument Panels are modular and interchangeable by design, and can be situated one on top of another or side- by- side. Want the Altimeter above the Compass? Done. Want your Vertical Speed Indicator to the left of your Airborne Direction Finder? Go for it. It's your choice. Easy- to- use mounting brackets provide the means to arrange your flight simulation setup in a configuration only limited by your imagination.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
