Sharkoon 5 Bay Raid Station U3
#Grup produk P105711481
Spesifikasi
| Capacity Storage (TB) | 20 |
|---|---|
| External Interface | USB 3.0, eSATA |
| Internal Interface SATA (inch) | 2.5, 3.5 |
| Drive Bays | 5 |
| Supported RAID Modes | Clean/Single, JBOD/Large, Clone, RAID 0,1,3,5,10 |
| Maximum Data Transfer (Gbit/s) | Rate USB: 5, Rate eSATA: 3 |
| Sleep Mode (minute) | After 30 |
| Dimensions (LxWxH) (mm) | 282x150x215 |
| Cooling Size (mm) | 1x120 |
| Cable Length (cm) | USB 120, eSATA 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 5-Bay RAID Station is an external enclosure for five SATA hard drives, which support the memory modes Clean/Single, Large, Clone as well as RAID 0, 1, 3, 5, and 10.
The case of the RAID station consists of solid SECC steel. The front door is made of ABS plastic, and located behind this, is the hard drive mounting frame, where hard drives in 2.5inch or 3.5inch format can be screwed into place. The mounting frame itself is simply inserted into the housing and locked.
The configuration of the RAID modes is done quickly and easily through the DIP switch located on the back of the case. The USB 3.0 and eSATA interface is also located here, through which the RAID station can be attached to compatible devices. An appropriate cable is also included in shipping, including the necessary screws needed for installing the hard drives.
Regardless of whether it’s a private media collection or the data storage for a small office environment, with the 5-Bay RAID Station you're always on the safe side!
The case of the RAID station consists of solid SECC steel. The front door is made of ABS plastic, and located behind this, is the hard drive mounting frame, where hard drives in 2.5inch or 3.5inch format can be screwed into place. The mounting frame itself is simply inserted into the housing and locked.
The configuration of the RAID modes is done quickly and easily through the DIP switch located on the back of the case. The USB 3.0 and eSATA interface is also located here, through which the RAID station can be attached to compatible devices. An appropriate cable is also included in shipping, including the necessary screws needed for installing the hard drives.
Regardless of whether it’s a private media collection or the data storage for a small office environment, with the 5-Bay RAID Station you're always on the safe side!
Feature
Compatibility- Max. Height 2.5inch HDD:
15 mm
- SATA Compatibility:
- Revision 1.0, 2.0, 3.0
- Max. HDD Capacity:
5x 8 TB
- Supported Operating Systems:
Windows 7/8/10
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
