Filopur Filter Replacement
#Grup produk P105709714
Spesifikasi
| Dimensions (cm) | 7x5 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equator Shower Filter
The Equator Shower Filter reduces the dry out of skin and hair.
PROBLEM
Do you also experience dry skin, itching or dull hair? One of the following could be the reason for it: Chloride in the water may dry out your skin and hair. Additionally, harmful trihalomethan (THM) is built and might inhaled. Heavy metals in the water are absorbed through the skin and are being embedded in the body. Heavy metals are the cause of many chronic diseases. Hard water stresses your skin and hair in particular and may lead to a higher usage of shampoos and shower gels.
SOLUTION
The Filopur Shower Filter is an ideal solution for sensitive, dried out skin and dull hair. The shower filter changes the lime into a more soluble type of scale. The Filopur shower filter changes the lime into a more water soluble type called “Aragonite” and makes the water noticeably softer. The filtered water feels softer on hair and skin and the causes for itching are reduced. Besides this, chlorine and heavy metals are removed from the water and your family enjoys showering in pure and pollution-free water. The Filopur shower filter is an elegant and easy to install solution to change your daily shower into a feel good sensation.
Shower filter
Especially for persons with sensitive skin (e.g. neurodermatitis). The water feels significant softer on the skin.
Efficiently removes chlorine and heavy metals; also reduces lime scale build-up
Biophotone technology refines the water to a spring quality and has a positive influence on your body
Biophotone
Biophotone energizes the water and allows an optimal fulfillment of the water’s task in the body:
Optimal moisture absorption of the skin during showering
Vitalization of metabolism of the skin cells („from outside“)
Vitalization of metabolism of the whole body („from inside“)
The Equator Shower Filter reduces the dry out of skin and hair.
PROBLEM
Do you also experience dry skin, itching or dull hair? One of the following could be the reason for it: Chloride in the water may dry out your skin and hair. Additionally, harmful trihalomethan (THM) is built and might inhaled. Heavy metals in the water are absorbed through the skin and are being embedded in the body. Heavy metals are the cause of many chronic diseases. Hard water stresses your skin and hair in particular and may lead to a higher usage of shampoos and shower gels.
SOLUTION
The Filopur Shower Filter is an ideal solution for sensitive, dried out skin and dull hair. The shower filter changes the lime into a more soluble type of scale. The Filopur shower filter changes the lime into a more water soluble type called “Aragonite” and makes the water noticeably softer. The filtered water feels softer on hair and skin and the causes for itching are reduced. Besides this, chlorine and heavy metals are removed from the water and your family enjoys showering in pure and pollution-free water. The Filopur shower filter is an elegant and easy to install solution to change your daily shower into a feel good sensation.
Shower filter
Especially for persons with sensitive skin (e.g. neurodermatitis). The water feels significant softer on the skin.
Efficiently removes chlorine and heavy metals; also reduces lime scale build-up
Biophotone technology refines the water to a spring quality and has a positive influence on your body
Biophotone
Biophotone energizes the water and allows an optimal fulfillment of the water’s task in the body:
Optimal moisture absorption of the skin during showering
Vitalization of metabolism of the skin cells („from outside“)
Vitalization of metabolism of the whole body („from inside“)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
