Bionet ECG Cardio 7+Spirometer
#Grup produk P105704755
Spesifikasi
| Dimensions (mm) | 296x306x93 |
|---|---|
| Weight (kg) | 3.5 |
| Resolution | 800x480 |
| Accessories | kabel daya, kabel pasien, tungkai 1 set, bola dada 1 set, kertas, manual operasi, baterai isi ulang |
| Battery Operating Time (minute) | 1 (penggunaan normal (100 cetakan ECG)) |
| LCD Display | (800x480) 12 saluran pratinjau EKG gelombang |
| Measurement | Heart Rate, PR int, QRS dur, QT / QTx, Axis P-R-T |
| Memory | 120ECGs (internal pada memori flash), penyimpanan memori USB flash drive |
| Power Supply | AC / dibangun dengan baterai (pilihan) 100 ~ 240VAC, 50 / 60Hz, 1.0 ~ 0.5A, maks 60W. |
| Print Out | beberapa format, termasuk 12,6,3 laporan saluran. |
| Recorder | Kepala cetak termal, gulung, ukuran A4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
ECG/ Mesin EKG/Electrocardiograph Cardio 7 Bionet
-12 channel simultaneous ECG and Acquisition, 10 lead
-7inch color TFT LCD Display(hi resolution:800x480),12 channels preview ECG wave
-Touch screen easy operation(aplhanumeric+symbol available), keyboard, rotary push-knob /key access to all menus(pop-up menu)
-One-Touch operation (monitoring,recording mode)
-Real-Time preview monitor
-Adaptable UI(Potrait&Landscape mode)
-Pengukuran: Heart Rate, PR int, QRS dur, QT/QTx, P-R-T Axis
-Recorder: Thermal print head,roll, size A4
-Printout: multiple formats, including 12,6,3 channel reports.
-Memory: 120ECGs (internal on flash memory),USB flash drive memory storage
-Power Suplly: AC/built in battery(option)100-240VAC,50/60Hz,1.0-0.5A,60W max.
-PC compatible through LAN
-Pacemaker and Automatic Arrhythmia detection
-Multi Language
-Battery (Ni-MH):1 hour of normal use(100 ECg printouts)
-Standart Accessory: Power cord, patient cable, limb 1 set, chest ball 1 set, paper, operation manual, rechargeable battery
+ Spirometer SPM300
-Infection free-Spirometer, accurate and hygienic Spirometer
-No Clean(disposable mouthpieces)
-Size:47x200x34mm, approx.250g
-Presentation:flow volume loop,flow time plot,measurement values table
-sample rate:200samples/sec
-prediction equation:morris-polgar,ECCS-Quanjer,knudson ITS
-measuring range:flow 0 to +/-14 L/s, volume: 0 to +/-11L
-accessory:disposable mouthpiece,adapter,nose clip,operation manual
NOMOR IZIN EDAR: AKL 20502212137
-12 channel simultaneous ECG and Acquisition, 10 lead
-7inch color TFT LCD Display(hi resolution:800x480),12 channels preview ECG wave
-Touch screen easy operation(aplhanumeric+symbol available), keyboard, rotary push-knob /key access to all menus(pop-up menu)
-One-Touch operation (monitoring,recording mode)
-Real-Time preview monitor
-Adaptable UI(Potrait&Landscape mode)
-Pengukuran: Heart Rate, PR int, QRS dur, QT/QTx, P-R-T Axis
-Recorder: Thermal print head,roll, size A4
-Printout: multiple formats, including 12,6,3 channel reports.
-Memory: 120ECGs (internal on flash memory),USB flash drive memory storage
-Power Suplly: AC/built in battery(option)100-240VAC,50/60Hz,1.0-0.5A,60W max.
-PC compatible through LAN
-Pacemaker and Automatic Arrhythmia detection
-Multi Language
-Battery (Ni-MH):1 hour of normal use(100 ECg printouts)
-Standart Accessory: Power cord, patient cable, limb 1 set, chest ball 1 set, paper, operation manual, rechargeable battery
+ Spirometer SPM300
-Infection free-Spirometer, accurate and hygienic Spirometer
-No Clean(disposable mouthpieces)
-Size:47x200x34mm, approx.250g
-Presentation:flow volume loop,flow time plot,measurement values table
-sample rate:200samples/sec
-prediction equation:morris-polgar,ECCS-Quanjer,knudson ITS
-measuring range:flow 0 to +/-14 L/s, volume: 0 to +/-11L
-accessory:disposable mouthpiece,adapter,nose clip,operation manual
NOMOR IZIN EDAR: AKL 20502212137
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/Bionet%20ECG%20Cardio%207%2BSpirometer/kzP105704755-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
