Spesifikasi
| Frequency (Hz) | 50 |
|---|---|
| Battery Capacity (mAh) | 2x1300 |
| Dimensions (cm) | 5.4x5x22 |
| Max. Load Current (mA) | 500 |
| Noise Level (dB) | <65 |
| Output voltage (V) | 5 |
| Power (W) | 8 |
| Relative Humidity (RH) | 0.95 |
| Voltage (V) | 100-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Water flosser dimaksudkan untuk perawatan dan pencegahan penyakit periodontal, gingivitis, dan periodontitis, dan irigasi medis, pesan rongga mulut, klan ruang antar gigi dan merawat peralatan gigi (termasuk mahkota, implan, gigi palsu palsu, perangkat koreksi oklusi)
Water Pressure :
- ON/OFF switch position "I" (gente) : Approx. 390kPa (3kgs/sg.cm)
- ON/OFF switch position "II" (max) : Approx. 590kPa (3kgs/sg.cm)
Water Jet Pulsation Frequency : 1500pulses/min
Contionous Operation Time (max pressure) : 20 minutes
Recommended min. cooling time : 10 minutes
Reservoir use time when full : 34-42 seconds
Max. Water Tank Capacity : 5.47oz(160ml)
Operation Condition :
- Ambient air temperature :5 - 40 degree Celcius
- Relative humidity : 95%RH
- Atmospheric pressure : from 80 to 160 kPa
Storage and Transport Condition:
- Ambient air temperature :10 - 55 degree Celcius
- Relative humidity : 95%RH
- Atmospheric pressure : from 50 to 160 kPa
- Noise Level : <65dB
- Output Voltage : 5V
- Maximum Load Current : 500mA
Weight : 0.77lbs (0.35kg)
Protection Degree : IPX5
NIP : AKL 20605812310
Water Pressure :
- ON/OFF switch position "I" (gente) : Approx. 390kPa (3kgs/sg.cm)
- ON/OFF switch position "II" (max) : Approx. 590kPa (3kgs/sg.cm)
Water Jet Pulsation Frequency : 1500pulses/min
Contionous Operation Time (max pressure) : 20 minutes
Recommended min. cooling time : 10 minutes
Reservoir use time when full : 34-42 seconds
Max. Water Tank Capacity : 5.47oz(160ml)
Operation Condition :
- Ambient air temperature :5 - 40 degree Celcius
- Relative humidity : 95%RH
- Atmospheric pressure : from 80 to 160 kPa
Storage and Transport Condition:
- Ambient air temperature :10 - 55 degree Celcius
- Relative humidity : 95%RH
- Atmospheric pressure : from 50 to 160 kPa
- Noise Level : <65dB
- Output Voltage : 5V
- Maximum Load Current : 500mA
Weight : 0.77lbs (0.35kg)
Protection Degree : IPX5
NIP : AKL 20605812310
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/OneMed%20Dental%20Oral%20Irrigator/axP105704393-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
