Mikrotik Embedded sectoral 5ghz mimo (mantbox-19s)

Sebelum PPN:
Rp4.199.900
Spesifikasi
ArchitectureMIPSBE
CPUQCA9557
CPU Core Count1
CPU Nominal Frequency (MHz)720
Dimensions (mm)152x598x78
RouterOS License4
Operating SystemRouterOS
Size of RAM (MB)128
Storage Size (MB)128
Storage TypeNAND
MTBFApproximately 200000 hours at 25°C
Tested Ambient Temperature (°C)-40 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mANTBox is based on our new mANT sector antennas, but also has a wireless router built right in. Powered by the RB921 device, the mANTBox comes ready to use with everything included. The device uses a high speed 720MHz CPU and has a built in 802.11 ac/a/n wireless device with up to 31dBm output power.

mANTBox 19s comes with 19dBi 120 degree sector antenna.

We have two versions available - RB921GS-5HPacD-19S (International) and RB921GS-5HPacD-19S-US (USA). RB921GS-5HPacD-19S-US (USA) is factory locked for 5.17 - 5.25 GHz and 5.725 - 5.835 GHz frequencies. This lock can not be removed. RB921GS-5HPacD-19S (International) supports 5.17 - 5.835 GHz range (Specific frequency range can be limited by country regulations).
Feature
-Powering
Details
Number of DC inputs 2 (DC jack, PoE-IN)
DC jack input Voltage 8-30 V
Max power consumption 13 W
FAN count Passive
PoE in Passive PoE
PoE in input Voltage 12-28 V
-Wireless specifications
Details
Wireless 5 GHz Max data rate 867 Mbit/s
Wireless 5 GHz number of chains 2
Wireless 5 GHz standards 802.11a/n/ac
Antenna gain dBi for 5 GHz 19
Wireless 5 GHz chip model QCA9892
Wireless 5 GHz generation Wi-Fi 5
-Ethernet
Details
10/100/1000 Ethernet ports 1
-Fiber
Details
SFP ports 1
-Other
Details
PCB temperature monitor Yes
Voltage Monitor Yes
-Certification & Approvals
Details
Certification CE, FCC, IC, EAC, ROHS
IP IP54

Ulasan Produk

Tidak ada ulasan

Halaman Terkait