Mikrotik QRT-5ac (RB911G-5HPacD-QRT)

Sebelum PPN:
Rp7.099.900
Spesifikasi
ArchitectureMIPSBE
CPUQCA9557
CPU Core Count1
Frequency (MHz)720
Dimensions (mm)309x320x50
RouterOS License4
Operating SystemRouterOS
Size RAM (MB)128
Storage Size (MB)128
Storage TypeNAND
MTBFApproximately 200000 hours at 25°C
Tested Ambient Temperature (°C)-40 to 70
Input Voltage (V)DC 8-30
FAN CountPassive
PoE inPassive PoE
Maximum Power Consumption (W)10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The QRT 5 ac is a rugged outdoor flat panel antenna, with a built in RouterBOARD. The device has a 24dBi antenna and a high power 5GHz wireless transmitter which now supports 802.11ac and is also backwards compatible with 802.11a/n.

Inside is the high power RB911G-5HPacD dual chain wireless device (see separate brochure), with high performance, high output power wireless transmitter. It has a Gigabit Ethernet port, to fully utilise the benefit of 802.11ac high speed wireless.

Easy to use and quick to deploy, QRT is ideal for longer point to point links at 802.11ac speeds.
- QRT 5 ac-US (USA) is factory locked for 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.
- QRT 5 ac (International) supports 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).
Feature
Wireless specifications
Details
- Wireless 5 GHz Max data rate 867 Mbit/s
- Wireless 5 GHz number of chains 2
- Wireless 5 GHz standards 802.11a/n/ac
- Antenna gain dBi for 5 GHz 24
- Wireless 5 GHz chip model QCA9882
- Wireless 5 GHz generation Wi-Fi 5

Ethernet
Details
- 10/100/1000 Ethernet ports 1

Other
Details
- PCB temperature monitor Yes
- Voltage Monitor Yes

Certification & Approvals
Details
- Certification CE, FCC, IC, EAC, ROHS
- IP IP54

Ulasan Produk

Tidak ada ulasan