Microsoft Mouse Wireless

Sebelum PPN:
Rp419.900
Spesifikasi
Dimensions (LxW) (mm)100x58.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless Mobile Mouse 1850
A mobile mouse designed for comfort and portability
The Wireless Mobile Mouse 1850 is designed for life on the go, offering wireless freedom and built-in transceiver storage for ultimate mobility. Comfortable to use with either hand, and a scroll wheel for easy navigation makes this mouse the ideal device for your modern, mobile lifestyle.

Operating systems
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win 7 32 bit, Win 7 64 bit, Win RT 8.1, Win RT 8
- Mac OS 10.10, Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0, Nexus 9, Android 4.4.4, Nexus 5

LIMITED FUNCTIONALITY:
- Android 4.2, Android 3.2

NOT COMPATIBLE:
- iOS 7, iOS 6
Feature
- Scroll wheel
Move through documents and webpages quickly.

- Comfort and portability
Compact design to fit in your hand and go wherever you go.

- Plug-and-go nano transceiver
Leave the nano transceiver plugged in when you’re on the move, or stow it in the mouse.

- Comfortable in either hand
Use your mouse with your left or right hand. Ambidextrous design makes it comfortable either way.

- Up to 6-month battery life
Use your mouse for up to six months without having to change batteries.

Ulasan Produk

Tidak ada ulasan