Microsoft Xbox Controller + Cable for Windows

Sebelum PPN:
Rp3.399.900
Spesifikasi
Part Number4N6-00001
Dimensions (LxW) (mm)108x155
ConnectivityUSB
Hard Drive (MB)150
Memory (Mb)128 of RAM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Xbox Controller + Cable for Windows
The best controller just got even better
Experience the enhanced comfort and feel of the new Xbox Controller, featuring a sleek, streamlined design and textured grip. Enjoy a secure gaming experience through direct USB connection between the controller and your PC. Plug in any compatible headset with the 3.5mm stereo headset jack. And, with Bluetooth® technology, you can play your favorite games on your mobile devices cable-free*.

System requirements
Computer
- Requires a PC that meets the requirements for and has installed one of the following operating systems.
Feature
- For PC and Xbox OneWorks across Microsoft’s gaming platforms. Connect with wire on your PC. Play wired or wirelessly on your Xbox One delivering a flexible gaming experience.
- Wired controllerEnjoy a powered and reliable connection with a wired controller. No need to change batteries.
- Enhanced comfort and feelResponsive thumbsticks and an enhanced D-pad provide greater precision.
- Ergonomic designGrips and contours have been designed to fit your hands more comfortably.

Ulasan Produk

Tidak ada ulasan